Non Brand 932 Bronze Rod

Sebelum PPN:
Rp239.900 - Rp46.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 932 bronze rods resist wear, impact, and corrosion. These rods withstand friction and are easy to machine, solder, and braze. They are often used for bushings, bearings, valves, and other moving parts and components. Grade 932 is also called SAE 660 bronze and bearing bronze.
Feature
932 Bronze Rod Material Bronze Material Grade 932 Outside Diameter 1/2 in Overall Length 13 in Standards ASTM B505 CDA 932 SAE 660 Fabrication Cast Yield Strength 20 000 psi Mechanical Finish Mill Shape Disc Brinell Hardness 65 Maximum Temperature 500 Degrees F Minimum Temperature -450 Degrees F System of Measurement Inch Tensile Strength 35 000 psi

Ulasan Produk

Tidak ada ulasan