Non Brand 954 Bronze Rod

Sebelum PPN:
Rp569.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grade 954 bronze rods contain aluminum and iron for added strength, machinability, and wear resistance properties. These corrosion-resistant rods can be welded or brazed and are often manufactured into wear strips and plates, valves, pumps, bearings, and machine tools. Grade 954 bronze is also known as aluminum bronze.
Feature
954 Bronze Rod Material Bronze Material Grade 954 Outside Diameter 3/4 in Overall Length 13 in Standards ASTM B505 CDA 954 Fabrication Cast Yield Strength 32 000 psi Heat Treatable Yes Heat Treatment Heat Treated Mechanical Finish Mill Shape Disc Application Earth Moving Equipment Machine Tool Bearings Roll Neck Bearings Brinell Hardness 170 Maximum Temperature 1 200 Degrees F Minimum Temperature -450 Degrees F System of Measurement Inch Tensile Strength 95 000 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait