Beli bristle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Radial Bristle Disc
    Mulai

    Rp1.499.900

    3M Radial Bristle Disc
    Deskripsi:
    The outer diameter is 25.4mm. Easy deburring with high polishing power and excellent flexibility. Long-lasting long life because it does not lose hair. Ideal for deburring in places with a diameter of 25.4mm. General deburring work. Mold cleaning. Finishing jewelry.
  2. TOUGH GUY Dusting Brushes
    Mulai

    Rp159.900

    TOUGH GUY Dusting Brushes
    Deskripsi:
    Dusting brushes, sometimes called bench or counter brushes, sweep away fine dust to large particles from benches, tables, counters, machines, and other surfaces. The ergonomic handle allows for use as a dust pan brush on floors. Brushes with horsehair bristles are most often used on polished or delicate surfaces. Brushes with synthetic bristles can be used for wet or dry applications.
    atribut:
    • Bristle Firmness: Soft
  3. Monti Bristle Blaster Electric
    Mulai

    Rp35.999.900

    Monti Bristle Blaster Electric
    Deskripsi:
    • drive unit Bristle Blaster• adaptor system for 23 mm-belts• accelerator bar for 23 mm-belts• 10 Bristle Blaster belts 23 mm• in a blow mold caseAs set for stainless steel or aluminum surface preparation:incl. stainless steel belts and stainless steel accelerator bar
    atribut:
    • Voltage (V): 230
    • Idle Speed (rpm): 3200.0
    • Vibration (m/s²): 2.8
    • Output Power (W): 700
    • Sound Pressure Level (dBA): 83
  4. Monti MBX Electric
    Mulai

    Rp14.999.900

    Monti MBX Electric
    Deskripsi:
    MBX systems are different from conventional surfacepreparation systems in that MBX systems are based onseveral physical principles: Flexible belts are insertedloosely into a cage-like adaptor system and securedwith safety arms. The centrifugal force created byrotation causes the belt to tighten and work as ifsuspended on an air cushion.The vibration of the wire bristles (occurring when thebristles first strike the target surface) is absorbed by theair-cushion. The bristles re-strike the surface, immediatelyfollowing the first strike, dampening any remainingvibration and briefly stopping & releasing the bristles.Another full-rotation of the bristles and maximum kineticenergy is applied at the initial strike
    atribut:
    • Voltage (V): 230
    • Idle Speed (rpm): 3200.0
    • Vibration (m/s²): 0.79
    • Output Power (W): 700
    • Sound Pressure Level (dBA): 83
  5. Monti MBX Belt, Medium
    Mulai

    Rp4.999.900

    Monti MBX Belt, Medium
    atribut:
    • Size (mm): 23
  6. OHTSUKA BRUSH MFG. Brush
    Mulai

    Rp349.900

    OHTSUKA BRUSH MFG. Brush
    Deskripsi:
    ●A wavy brush with special processing applied to synthetic fibers. ● Paint is included in the gaps between the fibers, realizing sufficient inclusion even though it is a synthetic fiber. ● Renewed the image of synthetic fiber brushes by resolving problems such as the tightness of the material during application and the tendency for brush marks to appear. ●Supple and smooth application feeling. ●Suitable for weak solvent-based heat shield paint for roofs.For weak solvent-based thermal insulation paints for roofs.
    atribut:
    • Shape: Brush
    • Type: Brush
    • Material (Bristle): PET
    • Main application: For heat shield
    • Bristle Color: Sesame color
  7. Monti MBX Belt, Coarse
    Mulai

    Rp4.999.900

    Monti MBX Belt, Coarse
    Deskripsi:
    • In-house production in Germany• Two grades of material (steel/stainless steel)
    atribut:
    • Color: Black
  8. Eterna Kuas Cat 633
    Rating:
    100% of 100
    (19)
    Mulai

    Rp4.900

    Eterna Kuas Cat 633
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  9. Monti Bristle Blaster Belt
    Mulai

    Rp10.999.900

    Monti Bristle Blaster Belt
    atribut:
    • Belt Color: Red
    • Outter Diameter (mm): 110
    • Inner Diameter (mm): 50
    • Maximum Speed (rpm): 4000
    • Operating Speed ±5% (rpm): 2300
  10. JST Round Terminal (R Type)
    Mulai

    Rp67.900

    JST Round Terminal (R Type)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Terminal Shape: circular
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  11. Monti Bristle Blaster Pneumatic
    Mulai

    Rp42.999.900

    Monti Bristle Blaster Pneumatic
    Deskripsi:
    • drive unit Bristle Blaster Pneumatic with air cooling and muffler• adaptor systems for 23 mm- and 11 mm-belts• accelerator bars for 23 mm- and 11 mm-belts• air pressure regulators for 23 mm- and 11 mm-belts,with couplings and nipples• dust exhaust attachment• 5 Bristle Blaster belts, 23 mm• 5 Bristle Blaster belts, 11 mm• in a blow mold case As set for stainless steel or aluminum surface preparation:incl. stainless steel belts and stainless steel accelerator bars
    atribut:
    • Threaded air inlet (inch): Rp 1/4
    • Required hose diameter (interior) (mm|inch): 9.5 | 3/8
    • Idle Speed (rpm): 3500.0
    • Required flow pressure (bar|psi): 6.2 | 90
    • Average Air Consumption (cf/minute): 17.5
    • Vibration (m/sec2): 2.0
    • Average Air Consumption (m²/minute): 0.5
    • Sound Pressure Level (dBA): 83.0
  12. Kennedy Nylon Bristle Paste Brush
    Mulai

    Rp119.900

    Kennedy Nylon Bristle Paste Brush
    Deskripsi:
    Kennedy Nylon Bristle Paste Brush with
    atribut:
    • Brush Width: 120 mm
    • Overall Length: 250 mm
    • Brush Thickness: 25 mm
    • Brush Length: 57 mm
  13. JST Sharp Tip Type Terminal (Type A)
    Mulai

    Rp74.900

    JST Sharp Tip Type Terminal (Type A)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A
    atribut:
    • Material (Terminal): Oxygen free copper
    • Terminal Shape: Preliminary form
    • Type: Bare crimp terminal
  14. Monti Adaptor System
    Mulai

    Rp869.900

    Monti Adaptor System
    Deskripsi:
    High-quality aluminum die casting alloy Rapid belt changing with the aid of an Allen key
  15. TECHSPRAY Lab Brush
    Mulai

    Rp999.900

    TECHSPRAY Lab Brush
    Deskripsi:
    Lab brushes are sized and shaped to conform to specific types of bottles, jars, or test tubes to ensure vessels are cleaned effectively. Stiff bristles gently brush the interior sides to scrape away particles from previous contents.
    atribut:
    • UNSPSC: 41103512
    • Bristle Color: White
    • Bristle Firmness: Soft
    • Bristle Length (inch): 1-1/4
    • Bristle Material: Horsehair
    • Features: Bristles Securely Stabled to Prevent Bristle Loss
    • Handle Length (inch): 6-1/2
    • Handle Material: Anodized Aluminium
    • Non-Sparking: No
    • Overall Length (inch): 6-1/2
    • Product Type: Utility Brush
  16. Monti Die-Blaster Carbon Steel
    Mulai

    Rp13.999.900

    Monti Die-Blaster Carbon Steel
    Deskripsi:
    The Die Blaster with its patented accelerator bar isspecially designed to remove corrosion in areas that aredifficult to reach – like door rabbets (door jambs), roofjoints (rain channels), or wheel housings and to create atextured surface – as blasted – for superior adhesion.The patented air cooling system extends the lifespan of theDie Blaster belts.Die Blaster Set• Die Blaster drive unit pneumatic• accelerator bar for Die Blaster• adaptor system 11 mm• swivel connector• air pressure regulator for Die Blaster• 2 Die Blaster belts, 11 mm• 2 Die Blaster belts, 11 mm, right• 2 Die Blaster belts, 11 mm, left• in a blow mold case
    atribut:
    • Threaded air inlet (inch): G 1/4
    • Required hose diameter (interior) (mm|inch): 9.5 | 3/8
    • Idle Speed (±5%) (rpm): 2700.0
    • Required flow pressure (bar|psi): 6.2 | 90
    • Average Air Consumption (cf/minute): 14.2
    • Vibration (m/sec2): 1.45
    • Average Air Consumption (m²/minute): 0.4
    • Sound Pressure Level (dBA): 84.0
  17. Monti Die Blaster Belt, Carbon Steel
    Mulai

    Rp7.699.900

    Monti Die Blaster Belt, Carbon Steel
    Deskripsi:
    In-house production in GermanyTwo grades of material (steel/stainless steel)Use of stainless steel belts in connection with the stainless steel Accelerator Bars to prevent contact corrosion
    atribut:
    • Size (mm): 11
  18. Monti Accelerator Bar, Steel
    Mulai

    Rp589.900

    Monti Accelerator Bar, Steel
    Deskripsi:
    Basis for the high performance capability of Bristle Blaster® Technology Extremely robust and low-wearingAvailable in two length and material variants (use dependent on width and material of the belt)
    atribut:
    • Material: Steel
  19. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    80%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp52.900

  20. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
Daftar Harga bristle Terbaru March 2026
3M Radial Bristle DiscRp1.499.900
TOUGH GUY Dusting BrushesRp159.900
Monti Bristle Blaster ElectricRp35.999.900
Monti MBX ElectricRp14.999.900
Monti MBX Belt, MediumRp4.999.900
OHTSUKA BRUSH MFG. BrushRp349.900
Monti MBX Belt, CoarseRp4.999.900
Eterna Kuas Cat 633Rp4.900
Monti Bristle Blaster BeltRp10.999.900
JST Round Terminal (R Type)Rp67.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)