Monti Bristle Blaster Electric

Sebelum PPN:
Rp41.999.900 - Rp43.999.900
Spesifikasi
Voltage (V)230
Idle Speed (rpm)3200.0
Vibration (m/s²)2.8
Output Power (W)700
Sound Pressure Level (dBA)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• drive unit Bristle Blaster
• adaptor system for 23 mm-belts
• accelerator bar for 23 mm-belts
• 10 Bristle Blaster belts 23 mm
• in a blow mold case
As set for stainless steel or aluminum surface preparation:
incl. stainless steel belts and stainless steel accelerator bar
Feature
-Corrosion, Mill Scale and Coating Removal Restores surface to near white metal visual standard (or Sa 2½, NACE No. 2 or SSPC-SP 10)
- Surface Texture / Anchor Profile Roughness capability from 40-120 μm Rz (1.6-4.7 mils) depending on treated material. Also on weld seams
-“Green” surface treatment, does not use or produce hazardous materials
- Improved Integritiy of Treated Surface Generates compressive residual stress along the treated surface for crack growth resistance, improved
fatigue life and improved corrosion resistance
-Surface free of thermal damage/heat marking
-Eliminates the need for complex and costly abrasive blast equipment

Ulasan Produk

Tidak ada ulasan