Monti Bristle Blaster Pneumatic

Sebelum PPN:
Rp49.999.900 - Rp51.999.900
Spesifikasi
Threaded air inlet (inch)Rp 1/4
Required hose diameter (interior) (mm|inch)9.5 | 3/8
Idle Speed (rpm)3500.0
Required flow pressure (bar|psi)6.2 | 90
Average Air Consumption (cf/minute)17.5
Vibration (m/sec2)2.0
Average Air Consumption (m²/minute)0.5
Sound Pressure Level (dBA)83.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• drive unit Bristle Blaster Pneumatic with air cooling and muffler
• adaptor systems for 23 mm- and 11 mm-belts
• accelerator bars for 23 mm- and 11 mm-belts
• air pressure regulators for 23 mm- and 11 mm-belts,
with couplings and nipples
• dust exhaust attachment
• 5 Bristle Blaster belts, 23 mm
• 5 Bristle Blaster belts, 11 mm
• in a blow mold case
As set for stainless steel or aluminum surface preparation:
incl. stainless steel belts and stainless steel accelerator bars
Feature
-Corrosion, Mill Scale and Coating Removal Restores surface to near white metal visual standard (or Sa 2½, NACE No. 2 or SSPC-SP 10)
- Surface Texture / Anchor Profile Roughness capability from 40-120 μm Rz (1.6-4.7 mils) depending on treated material. Also on weld seams
-“Green” surface treatment, does not use or produce hazardous materials
- Improved Integritiy of Treated Surface Generates compressive residual stress along the treated surface for crack growth resistance, improved
fatigue life and improved corrosion resistance
-Surface free of thermal damage/heat marking
-Eliminates the need for complex and costly abrasive blast equipment

Ulasan Produk

Tidak ada ulasan

Halaman Terkait