Monti Die-Blaster Carbon Steel

Sebelum PPN:
Rp15.999.900
Spesifikasi
Threaded air inlet (inch)G 1/4
Required hose diameter (interior) (mm|inch)9.5 | 3/8
Idle Speed (±5%) (rpm)2700.0
Required flow pressure (bar|psi)6.2 | 90
Average Air Consumption (cf/minute)14.2
Vibration (m/sec2)1.45
Average Air Consumption (m²/minute)0.4
Sound Pressure Level (dBA)84.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Die Blaster with its patented accelerator bar is
specially designed to remove corrosion in areas that are
difficult to reach – like door rabbets (door jambs), roof
joints (rain channels), or wheel housings and to create a
textured surface – as blasted – for superior adhesion.
The patented air cooling system extends the lifespan of the
Die Blaster belts.
Die Blaster Set
• Die Blaster drive unit pneumatic
• accelerator bar for Die Blaster
• adaptor system 11 mm
• swivel connector
• air pressure regulator for Die Blaster
• 2 Die Blaster belts, 11 mm
• 2 Die Blaster belts, 11 mm, right
• 2 Die Blaster belts, 11 mm, left
• in a blow mold case
Feature
Patented – Accelerator Bar
• quadruples the impact force of the bristles
• creates a textured surface – as blasted
• saves time and money
Patented – Air Cooling System
• extends the lifespan of the Die Blaster belts
Use
The Die Blaster is ideally suited for applications in very
hard to reach areas offering a solution where the
MONTI MBX or other tools are limited in accessibility:
Corrosion removal areas:
• in wheel housings
• in roof joints
Seam Sealant removal areas:
• in door rabbets (door jambs)
• in trunk and bodywork seams
Common Applications
Wheel housing
Door rabbet

Ulasan Produk

Tidak ada ulasan