Beli bracket proyektor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- X-Vision Ceiling Bracket (Braket Plafon)atribut:
- Color: Hitam
- Oximus Reinforcement Mount PlateDeskripsi:OXIMUS EV06 memberikan solusi yang paling sederhana dan terjangkau untuk instalasi Lengan Monitor yang lebih kokoh, aman, dan terjamin. Plat pemasangan yang besar dan kokoh membagi beban berat sambil melindungi meja dari kerusakan. Desain dua bagian dengan lubang preset memungkinkan pelat untuk bekerja dengan sebagian besar klam atau dasar grommet. Pad anti selip menjamin stabilitas sambil mencegah goresan permukaanatribut:
- Dimensions (cm): 16x3x20
- Installed on: Desk
- Maximum Load (kg): 30
- Mounting Hardware Included: Yes
- Plate Quantity (pcs): 2
- Plate Size (cm): 15x9
- STANLEY Ceiling Projector Mount (Braket/Penyangga)atribut:
- Includes: Parts and Hardware
- Features: Ceiling Mounts Universal Types of Projectors
- Swivel Angle (Degrees): 45
- Color: Chrome
- Construction: Steel
- Finish: Powder Coated
- For use with: TV Mounts
- Load Capacity (lbs): 17
- Mounting: Ceiling Mount
- Product Type: Ceiling Projector Mount
- Tilting Angle (degrees): 15
- Type: Fixed
- UNSPSC: 45111809
- LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)atribut:
- Connector A: HDMI Tipe A Male
- Connector B: HDMI Tipe A Male
- Housing Materials: PVC
- Pin Construction: Phosphor Bronze
- Certified: RoHS, REACH, UL
- Color: Black
- Conductor Material: Bare Copper
- Conductor Meter (AWG): 24
- Connector Coating: Gold
- Dimensions (mm): 41.44x21.40x12.70
- Jacket Diameter (mm): 9.8
- Jacket Material: PVC
- Pin Coating: Gold
- Radius Pita Minimum (mm): 98
- Shield: Aluminium Magnesium Alloy 55%
- Standard: HDMI standard
- Type: Round
- ViewSonic LED Mini Projector (Proyektor)Deskripsi:The X1 is ViewSonic’s first lamp-free high brightness smart projector for home. Powered by 3rd generation LED technology and 3,100 LED Lumens of brightness, the X1 replaces frequent lamp replacement and toxic mercury with immediate and immersive big-screen entertainment through instant on/off capability, cinematic colours covering 125% Rec.709, and an impressive lifespan of 30,000 hours. Dual speakers customised by Harman Kardon deliver powerful, room-filling sound for movie nights or music streamed directly from your smartphone, with the option to connect Bluetooth headphones for personal entertainment. Embedded Wi-Fi connectivity enables screen mirroring directly from smart devices to the big screen, making content streaming easier than ever. And with vertical lens shift, 1.3x optical zoom, H&V keystone, and 4-corner adjustment capabilities, installing this 1080p projector is not only a breeze, but an upgrade to any home cinema.- 3rd generation LED technology with a 30,000-hour lifespan- 3,100 LED Lumens for bright and clear images in any environment- Cinema SuperColor+™ Technology with 125% Rec.709 wide color gamut- Custom-built speakers by Harman Kardon- Smart connectivity via Wi-Fi, Bluetooth, and USB-C- V lens shift, H/V keystone, and 1.3x zoom for easy setupInput: HDMI: 2(HDMI 2.0, HDCP 1.4/2.2)USB Tipe C: 1 (5V/ 1A)Input Audio (3,5 mm): 1Audio-input (Bluetooth): 1 (BT4.2)USB Type A: 1(USB2.0 Reader x1)Wifi Input: 1 (5Gn)Output:Audio-out (3.5mm): 1Audio Output (Bluetooth): 1 (BT4.2)Speaker: 6W Cube x2(Full range x2)USB Type A (Daya): 1(USB2.0 - 5V/1A x1,share with USB A Input)Control:RS232 (DB 9-pin male): 1USB Type A (Services): 1Power Supply Voltage: 100-240V+/- 10%, 50/60Hz (AC in)Power Consumption: Normal: 218WStandby:atribut:
- Display Color: 1.07 Billion Colors
- Light Source Type: LED
- Keystone: H: +/-40° , V:+/-40°
- Light Source Life (hour): 30000 (Normal Mode)
- Brite Screen Manual Screen (Layar Proyeksi)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- TCL Smart TV Google QLedatribut:
- Audio Power (W): 2x15
- Speaker System: 2.0 Channel
- Aspect Ratio: 16:9
- Bluetooth: 5
- Resolution: 4K UHD
- Contrast Ratio: 6000:1 (typ.)
- Flat/Curved: Flat
- Magic Remote Control: Yes
- Micro Dimming: Yes, 2040 Zones
- Panel Resolution: 3840*2160
- Panel Type: DLED
- RJ45: 1R
- Refresh Rate (Hz): 60/DLG 120
- Screen Type: LCD
- System Brightness - Full White: 450 nits (typ.)
- Technology Type: Smart, UHD, QLED
- USB Subtitle: SUB/ASS/SRT/SMI
- Wi-Fi: 2.4GHz/5GHz dual-band Wi-Fi 802.11 b/g/n 2T2R
- ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)Deskripsi:The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery lifeatribut:
- Tech: DLP
- Contrass Ratio: 120000 : 1
- Operating Temperature (°C): 0 to 40
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
- Cable Length (m): 1
- Light Source: LED
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- LINDY Kabel HDMI Aktif Fiber Optic 3in1 Microatribut:
- Conductor Gauge: 24AWG
- Connector A: Micro-HDMI Male (dengan konektor lepas pasang HDMI & DVI-D)
- Connector B: Micro-HDMI Male (dengan konektor lepas pasang HDMI & DVI-D)
- Connector Plating: Gold Plated
- DVI-D: 43x40x14.5
- HDMI Connector: 48.2x20x10
- Housing Material: Zinc Alloy
- Micro HDMI Connector (mm): 44.2x12.7x7.1
- Minimum Bend Radius (mm): 20
- Pin Construction: Gold-Plated Brass
- Plating Type: Gold Plated
- Shielding: Alumunium Mylar
Daftar Harga bracket proyektor Terbaru October 2026
| X-Vision Ceiling Bracket (Braket Plafon) | Rp139.900 |
| Oximus Reinforcement Mount Plate | Rp98.900 |
| Epson Wiring duct mounting bracket black ELPMB61B | Rp5.899.900 |
| STANLEY Ceiling Projector Mount (Braket/Penyangga) | Rp999.900 |
| LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB) | Rp3.499.900 |
| ViewSonic LED Mini Projector (Proyektor) | Rp12.999.900 |
| Epson Thin ceiling mount bracket for home projector ELPMB30 | Rp10.999.900 |
| Epson Proyektor | Rp6.499.900 |
| IQ Projector Bracket (Braket/Penyangga) | Rp4.399.900 |
| ibright Manual Screen (Layar Proyeksi) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7eP108630266-1.jpg)


/alP107718381-1.jpg)
/0hP111302017-1.jpg)
/70P108413252-1.jpg)


/gcP107630588-1.jpg)
/q4P102114940-2.jpg)
/P102114919-1.jpg)
/qsP102114964-2.jpg)

/qlP102114957-2.jpg)

/gvP106189607-1.jpg)


/P101559285-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)