Jayaboard Ceiling Gypsum Acoustic (Plafon Akustik Gipsum)

Rating:
100% of 100
(4)
Sebelum PPN:
Rp279.900
Spesifikasi
Texture SelectionsByhua
Thickness (mm)9
Length (mm)1200
Width (mm)600
Edge TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jayatekstur is a gypsum based ceiling panel with the combination of paint finishing and textured.

This product suitable for a project that requires:
- Unique Texture
- Neat looks
- Aesthetic decoration

Recommended Applications:
- Commercial Building
- Office
- Hotel & Apartment
- Dept. Store / Shopping Mall
- School
- Station / Airport

Sustainabilities:
- Non asbestos
- Low TVOC
- Non radioactive material
- Recyclable material
Feature
- Variative pattern selections
- Sag-defying Strength
- Non Surface Spread Flame Material
- Better Light Reflection (LR 0,87)

Ulasan Produk