Beli bracket projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Ceiling Projector Mountatribut:
- Includes: Parts and Hardware
- Features: Ceiling Mounts Universal Types of Projectors
- Swivel Angle (Degrees): 45
- Color: Chrome
- Construction: Steel
- Finish: Powder Coated
- For use with: TV Mounts
- Load Capacity (lbs): 17
- Mounting: Ceiling Mount
- Product Type: Ceiling Projector Mount
- Tilting Angle (degrees): 15
- Type: Fixed
- UNSPSC: 45111809
- X-Vision Braket Plafonatribut:
- Color: Hitam
- Panasonic Short-throw ProjectorDeskripsi:Ease of installation. Corner keystone correction enables angled projection. All you need to do is designate for points as the corner of the projected image, and this function easily carries out horizontal and vertical keystone correction. Curved screen correction. Barrel and pincushion distortions are easily corrected when projecting onto a curved screen. Easy remote monitoring and control over a LAN. Web browser on a computer connected through a wired LAN system lets you remotely operate projectors and check their status. In addition, Multi Monitoring and Control Software is available for monitoring and controlling multiple Panasonic projectors from a single PC. The wired LAN terminal is compatible with PJLink (class1), an open protocol that is used by many manufacturers, to enable integrated control of systems that contain different brands of projectors. Easy lamp and air filter replacement simplifies maintenance. For easier maintenance, you can replace the lamp from the top and the air filter from the side, even after the projector is installed on the ceiling. This eliminates the need to detach the projector from its mounting bracket in ceiling-mounted applications. * Supported by Windows 7 and Windows 8. Please note that some functions that can be used on professional displays cannot be used on projectors. And the SPDriver setting should be set to "Touch mode". ** Multi-touch Screen LED Display : LFB70 and BF1 Series (TH-50LFB70/65LFB70/80LFB70 and TH-50BF1/ TH-65BF1/ TH-80BF1). *1 This is the maximum value when the lamp power is set to Eco2. The usage environment affects the lamp replacement cycle, *2 The usage environment affects the duration of the filter.atribut:
- Technology: LCD
- Bright (Lumens): 3300
- Contrast Ratio: 16000:1
- Resolution: WXGA
- Lamp & Filter Life (hour): Up to 10000
- Connection: HDMI
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active matrix method
- Frequency (Hz): 50/60
- LCD Panel: 1,024,000 (1,280x800) x 3, total of 3,072,000 pixels
- Lens Throw Ratio: 0.46:1
- Panel Size (mm): 15.0 (0.59 inches) diagonal (16:10 aspect ratio)
- Pixel Configuration: Stripe
- Power Consumption (W): 300
- Power Lamp (W): 230 UHM lamp
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Short Projection Distance at 0.60m (inch): 18
- Zoom Lens: Fixed zoom, manual focus F1.8 f 6.08mm
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- HighPoint Laci Dorong One Series (Drawer)Deskripsi:Produk HighPoint One sudah di pasarkan sejak tahun 1988. Terkenal karena mutunya / tahan lama. Merupakan sistem furniture yang komplit dapat mengisi dari ruang staff, resepsionis, sampai ruang meeting dan direksi. MB135, Laci dorong HighPoint one, memiliki 3 laci untuk menyimpan berbagai perlengkapan dan keperluan kantor anda. Design sederhana dan cocok digunakan diruang kantor anda. Produk ini menggunakan bahan particle board yang lulus uji seritfikasi E1 Grade (Standard Eropa) sehingga aman dan ramah lingkunganatribut:
- Color: Beech
- Material: Particle Board Density 680kg/m³, E1 Grade Emission
- Board Thickness: Top Side 18mm
- Top Table Profile: Half Rounded
- Profilling Process: Soft Forming
- Edging Material: Plastic Moulding
- Size (cm): 40x48x54
- Brite Screen Layar ProyektorDeskripsi:> Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
- Samsung Crystal UHD TV 43inchatribut:
- Resolution: 3.840 x 2.160
- Screen Size (inch): 43
- Picture Engine: Crystal Processor 4K
- Audio: Adaptive Sound
- Speaker Type: 2CH
- Operating System: Tizen Smart TV
- IQ Board DVT Digital Interactive WhiteboardDeskripsi:IQBoard DVTQK – Apply Digital Vision Touch technology, there is no special pen required. With built-in high speed infrared cameras and thinner frame design, users can write on the interactive surface simultaneously with gesture recognition.Operating Systems :Windows XP/2003/Vista/7/8/8.1/10, Linux, Mac OS (10.7-10.13)(Windows Support Pro and Above Version, No Support Home Version)
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Power Supply Voltage (V) AC: 100-240
- Brightness White Light Output (Normal/Eco) (lm): 3800
- Brightness Colour Light Output (lm): 3800
- Contrast Ratio: 16.000:1
- Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Connectivity Network: Wireless Optional (ELPAP11)
- Lightsource Life (hour): 6.000/12.000
- Lightsource Type: 210W UHE
- Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
- Start-Up Period (s): Up to 6
- Warm-up Time (s): 30
Daftar Harga bracket projector Terbaru March 2026
| IQ Projector Bracket | Rp3.799.900 |
| STANLEY Ceiling Projector Mount | Rp999.900 |
| X-Vision Braket Plafon | Rp119.900 |
| Panasonic Short-throw Projector | Rp15.999.900 |
| JK Screen Lift Projector T Series | Rp15.999.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| HighPoint Laci Dorong One Series (Drawer) | Rp1.099.900 |
| Brite Screen Layar Proyektor | Rp1.399.900 |
| Epson Proyektor | Rp6.399.900 |
| Samsung Crystal UHD TV 43inch | Rp5.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/P102114926-1.jpg)
/jiP102275702-5.jpg)






/P102114940-1.jpg)


/P102114964-1.jpg)

/dkP102049488-2.jpg)