Beli projector bracket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- Panasonic Short-throw ProjectorDeskripsi:Ease of installation. Corner keystone correction enables angled projection. All you need to do is designate for points as the corner of the projected image, and this function easily carries out horizontal and vertical keystone correction. Curved screen correction. Barrel and pincushion distortions are easily corrected when projecting onto a curved screen. Easy remote monitoring and control over a LAN. Web browser on a computer connected through a wired LAN system lets you remotely operate projectors and check their status. In addition, Multi Monitoring and Control Software is available for monitoring and controlling multiple Panasonic projectors from a single PC. The wired LAN terminal is compatible with PJLink (class1), an open protocol that is used by many manufacturers, to enable integrated control of systems that contain different brands of projectors. Easy lamp and air filter replacement simplifies maintenance. For easier maintenance, you can replace the lamp from the top and the air filter from the side, even after the projector is installed on the ceiling. This eliminates the need to detach the projector from its mounting bracket in ceiling-mounted applications. * Supported by Windows 7 and Windows 8. Please note that some functions that can be used on professional displays cannot be used on projectors. And the SPDriver setting should be set to "Touch mode". ** Multi-touch Screen LED Display : LFB70 and BF1 Series (TH-50LFB70/65LFB70/80LFB70 and TH-50BF1/ TH-65BF1/ TH-80BF1). *1 This is the maximum value when the lamp power is set to Eco2. The usage environment affects the lamp replacement cycle, *2 The usage environment affects the duration of the filter.atribut:
- Technology: LCD
- Bright (Lumens): 3300
- Contrast Ratio: 16000:1
- Resolution: WXGA
- Lamp & Filter Life (hour): Up to 10000
- Connection: HDMI
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active matrix method
- Frequency (Hz): 50/60
- LCD Panel: 1,024,000 (1,280x800) x 3, total of 3,072,000 pixels
- Lens Throw Ratio: 0.46:1
- Panel Size (mm): 15.0 (0.59 inches) diagonal (16:10 aspect ratio)
- Pixel Configuration: Stripe
- Power Consumption (W): 300
- Power Lamp (W): 230 UHM lamp
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Short Projection Distance at 0.60m (inch): 18
- Zoom Lens: Fixed zoom, manual focus F1.8 f 6.08mm
- Brite Screen Layar ProyektorDeskripsi:> Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
- Samsung Crystal UHD TV 43inchatribut:
- Resolution: 3.840 x 2.160
- Screen Size (inch): 43
- Picture Engine: Crystal Processor 4K
- Audio: Adaptive Sound
- Speaker Type: 2CH
- Operating System: Tizen Smart TV
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- New Projector Proyektoratribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Brite Screen Manual Screen (Layar Proyektor)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- JK Screen Screen Motorized S1 Seriesatribut:
- Material: Mattewhite
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
Daftar Harga projector bracket Terbaru December 2025
| JK Screen Lift Projector T Series | Rp15.999.900 |
| IQ Projector Bracket | Rp3.799.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| Panasonic Short-throw Projector | Rp15.999.900 |
| Brite Screen Layar Proyektor | Rp1.399.900 |
| Samsung Crystal UHD TV 43inch | Rp5.799.900 |
| BenQ Proyektor | Rp5.399.900 |
| Epson Proyektor | Rp6.399.900 |
| JK Screen Lift Projector S Series | Rp30.999.900 |
| New Projector Proyektor | Rp3.499.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)





















































































































































/P102114926-1.jpg)







/P102114957-1.jpg)
/P102114964-1.jpg)
/P102114940-1.jpg)
/P102114919-1.jpg)