Beli bottle sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onyx (Plastic) Spray Bottle ACF11atribut:
- Color: Assorted
- Dimensions (mm): 81x81x190
- Volume (ml): 450.0
- KLENCO Bottle SprayerDeskripsi:Botol Sprayer - Botol Semprot Serbaguna - Klenco Sprayer Bottle 600mlKlenco Sprayer Bottle merupakan Botol Sprayer serbaguna yang bisa digunakan sebagai media kebersihan, wadah cairan disinfektan, wadah untuk penyemprotan tumbuhan, perawatan hewan dll.Klenco Sprayer Bottle:* Semprotan kencang dan material kokoh* Multifungsi* Tersedia warna lain : Merah, Hijau, Kuning dan Biruatribut:
- Volume (ml): 600
- TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
- ESCO Spray Bottle PET Resin (Botol Semprotan)atribut:
- AS ONE Part Number: 65-2108-42
- DAHLIA (Sprayer) Spray Bottle Home (Botol Semprotan)atribut:
- Internal capacity: 1 piece
- Volume (ml): 500
- Order Code: 20016955
- Product Number: HM-500
- Material: Body: PP, Container: PE
- Color: blue
- VITLAB Spray Bottle PP (Botol Semprotan)Deskripsi:White or transparent bottles made from PP or PE-LD. Sprayer insert with stable, smoothly operated pump trigger and adjustable spray nozzle, which can be regulated from the finest mist (nebulising) to a precise liquid jet. Ideal for spraying detergents or disinfectants, especially into difficultly accessible areas, as well as applications in thin layer chromatography. Cat. No. 952861: For more information on imprint see VITsafe™ safety wash bottles.atribut:
- Color: White
- Material: PP
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- Mesin HL Sprayer Manualatribut:
- Pressure Sprayer Capacity (L): 2
- No. of Bottle Spayer: 1
- Kleaner Floor Brush & Wiper 2 in 1Deskripsi:Kleaner Floor Brush 2 in 1 is equipped with a floor brush as well as a floor wiper for more efficient use. It saves space at home, as there is no need to keep a separate floor brush and wiper. It is equipped with a telescopic stick with adjustable height and slim shape that is suitable for all areas of the home, indoor or outdoor.
- Diversey Suma Surface DisinfectantDeskripsi:Suma J-512 D4 is a no rinse sanitizer for food contact surfaces. Designed for use in dairies,restaurants, bars, and institutions where sanitization is of prime importance.atribut:
- Volume (ml): 5000
- Packaging: Gallon
- Wipro Kape Cat Handle Karetatribut:
- Color: Black Silver
Daftar Harga bottle sprayer Terbaru April 2026
| Ideal Sprayer HDPE | Rp14.900 |
| Nagata Spray Bottle Trigger (Botol Semprotan) | Rp14.900 |
| Onyx (Plastic) Spray Bottle ACF11 | Rp27.900 |
| KLENCO Bottle Sprayer | Rp22.900 |
| TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan) | Rp119.900 |
| ESCO Spray Bottle PET Resin (Botol Semprotan) | Rp149.900 |
| DAHLIA (Sprayer) Spray Bottle Home (Botol Semprotan) | Rp31.900 |
| Ideal Sprayer PET | Rp15.900 |
| VITLAB Spray Bottle PP (Botol Semprotan) | Rp219.900 |
| Dragon Botol Semprotan | Rp15.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/2nP103769095-1.jpg)
%20Spray%20Bottle%20ACF11/c3P105057435-1.jpg)

/P101000580-1.jpg)
/frP110336567-1.jpg)
%20Spray%20Bottle%20Home%20(Botol%20Semprotan)/m5P105432797-1.jpg)

/gmP103518598-1.jpg)


%20(Kunci%20Ratchet)/g7P101002583-5.jpg)

%20Spray%20Gun/P102638974-1.jpg)