Beli bosch speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA 2-Way Ceiling Speaker
    Mulai

    Rp989.900

    TOA 2-Way Ceiling Speaker
    Deskripsi:
    The Z-2352C ceiling and wall-mounted speaker covers an extremely wide area and can be used for 25, 70 and 100 V line applications. Well-balanced sound can be heard uniformly at any location.
  2. TOA Full Rang Ceiling Speaker
    Mulai

    Rp669.900

    TOA Full Rang Ceiling Speaker
    Deskripsi:
    The Z-122C ceiling and wall-mounted speaker covers an extremely wide area and can be used for 25, 70 and 100 V line applications. Well-balanced sound can be heard uniformly at any location.
  3. Kramer Ceiling Mount OmniJewel
    Mulai

    Rp2.199.900

    Kramer Ceiling Mount OmniJewel
    Deskripsi:
    The SKIC is an optional kit for mounting two Galil 4/6/8−CO speakers in suspended (drop) ceiling tiles.
    atribut:
    • Compatibility: for Galil 8–CO
    • Type: Suspended Ceiling Speaker Mounting Kit
  4. TOA Ceiling Mount Speakers
    Mulai

    Rp219.900

    TOA Ceiling Mount Speakers
    Deskripsi:
    Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.
    atribut:
    • Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
    • Speaker Mounting Method: Spring clamp
  5. Fanvil SIP Ceiling Speaker
    Mulai

    Rp4.899.900

    Fanvil SIP Ceiling Speaker
    Deskripsi:
    FH-S01 SIP Ceiling SpeakerFH-S01 is a SIP ceiling speaker featuring paging, multicasting, broadcasting and talkback functionalities. It supports up to 10 multicast zones with prioritization. It delivers high-intelligibility performance with G.722&Opus codecs. Adopted standard SIP 2.0(RFC3261) and related RFC protocols, it has strong compatibility and scalability. All in One FunctionalityIntegrated coaxial-driver, built-in digital signal processor and digital amplifier, plug-and-play when connecting to PoE.High-intelligibility PerformanceFH-S01 supports MP3 broadcasting with a sampling rate of 44.1 KHz. With wideband audio codec G.722, Opus and up to 20W audio power, it delivers crystal clear sound at a distant range.Talkback with Built-in MicrophoneWith built-in omnidirectional microphone, FH-S01 supports talkback that enables users to talk with the caller.Emergency Notification AlertingFH-S01 provides flexible connection to emergency button, smoke sensor and door sensor according to the needs. With customization WAV file for emergency notification and alarm, users can deal with emergencies effectively.
    atribut:
    • Audio Files Storage (MB): 27
    • Audio Line In/Output: No
    • Dimensions (WxHxD) (mm): 238.5×238.5× 148.3
    • Frequency Response (kHz): 100-20
    • Installation: Ceiling-mounted
    • Maximum SPL (dB): 96
    • Microphone: Yes
    • Power Supply (V): DC 12-24/2A
    • Sensitivity (dB): 89±3 1M/1W
    • Short Circuit Input: 1
    • Short Circuit Output: 1
    • Speaker Power (W): 20 PoE/DC24V
    • Support Protocol: SIP/Onvif
    • Working Temperature (°C): -20 to 50
  6. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  7. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  8. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  9. CF Audio Power Amplifier
    Mulai

    Rp7.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  10. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  11. TOA 2-way Ceiling Speaker 6W
    Mulai

    Rp889.900

    TOA 2-way Ceiling Speaker 6W
    Deskripsi:
    Integrated with a speaker unit and panel, the ZS-2852 Ceiling Mount Speaker is of all metallic construction and ideal for use in a voice alarm system. It feature spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer. The push-in type input terminal block makes cable connections easy and allows bridge wiring.
    atribut:
    • Sensitivity (dB): 96 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
    • Accessories: Paper pattern x1
    • Rated Impedance Resistance (ohm): 100 V line: 670 (15 W), 1000 (10 W), 2000 (5 W),3300 (3 W); 70 V line: 330 (15 W), 670 (7.5 W), 1000 (5 W), 2000 (2.5 W),3300 (1.5 W)
    • Connection: Push-in connector (bridging terminal-2 branch type)
    • Dimensions for Fixing Hole (mm): Mounting hole: φ250±3 (φ9.84inch±0.12inch); Ceiling thickness: 5 - 25 (0.2-0.98inch)
    • Applicable Cable: 600 V vinyl-insulated cable (IV wire or HIV wire), Solid copper wire: φ0.8 - φ1.6 mm (equivalent to AWG 20 - 14), 7-core twisted copper wire: 0.75 - 1.25 mm2 (equivalent to AWG 18 - 16)
    • Dimensions (φxD) (mm): φ280x92 (φ11.02x3.62inch)
    • Finish: Baffle: Steel plate, white (RAL 9016 equivalent), paint; Grille: Surface-treated steel plate net, white (RAL 9016 equivalent), paint
    • Frequency Response (Hz): 45-20000 (peak -20 dB)
    • Rated Input Power (W): 15 (100 V, 70 V line)
    • Speaker Component: 20cm (8\") coaxial cone-type
    • Speaker Mounting Method: Spring clamp
  12. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  13. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  14. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  15. Panasonic Telephone
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Panasonic Telephone
    Deskripsi:
    KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
  16. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  17. TOA Ceiling Speaker Sistem Set
    Mulai

    Rp6.099.900

    TOA Ceiling Speaker Sistem Set
    Deskripsi:
    Ceiling Subwoofer, ZS-FB2862C-AS offers an attractive exterior designed created by an interior designer to blend it naturally to any architectual space, enhancing the immediate area's sense of harmony. The bass reflex speaker system designed to provide low frequency range and high-quality sound output, ideal for locations with high ceiling or places that requires true-to-life sounds.The ZS-1860-AS Ceiling Mount Speaker is ideal for use in a voice alarm system or BGM system. It feature spring clamp mechanism for easy mounting to the ceiling.
    atribut:
    • Accessories: Grille x 1, Ceiling Reinforcement x 1, Safety Wire x 1, Paper Pattern x 1
    • Enclosure: Bass Reflex Type
    • Input Terminal: Removable locking connector with screw-down terminals (2 input terminals and 2 bridging terminals)
    • Option: Anchoring Hanging Bracket: HY-AH1, Tile Bar Bridge: HY-TB1
    • Rated Impedance Resistance (ohm): ZS-FB2862C-AS = 100 V line: 83 (120 W), 170 (60 W), 330 (30 W), 670 (15 W),3300 (3 W), 8 (120 W); ZS-1860 = 100 V line: 1700 (6 W), 3300 (3 W), 6700 (1.5 W), 13000 (0.8 W), 70 V line: 1700 (3 W), 3300 (1.5 W), 6700 (0.8 W), 13000 (0.4 W)
    • Dimensions (φxD) (mm): ZS-FB2862C-AS : Φ280x198; ZS-1860 : φ180x5 (exposed section) + 65(D) (φ7.09x0.19+2.56inch)
    • Frequency Response (Hz): ZS-FB2862C-AS : 60-250 (-10 dB) installation in 1/2 free sound field (measured by installing the unit in the center of a ceiling or wall); ZS-1860 : 55 - 20000 (pink noise -20dB)
    • Mounting Hole (mm): ZS-FB2862C-AS : Φ 250 (Maximum ceiling thickness: 37); ZS-1860 : φ150 ±3(mounting hole), Ceiling thickness 5-25 (0.2-0.98inch)
    • Power Handling Capacity (W): Continuous: 60 (8Ω) (IEC60268-5); Program: 120 (8Ω)
    • Rated Input Power (W): ZS-FB2862C-AS : 120 (High Impedance); ZS-1860 : 6 (100 V Line), 3 (70 V Line)
    • Speaker Component: ZS-FB2862C-AS : Low Frequency: 16cm cone-type; ZS-1860 : 12cm (5\") cone-type
    • Usable Cable: ZS-FB2862C-AS : Solid copper wire: Φ0.5 - Φ1.6mm (equivalent to AWG No. 24 - 14); Stranded copper wire: 0.2 - 2.5mm² (equivalent to AWG No. 24-14); ZS-1860 : Solid wire: φ0.5 - φ3.0mm² (AWG20-12)
  18. TOA Speaker Kotak Seri F
    Mulai

    Rp919.900

    TOA Speaker Kotak Seri F
    atribut:
    • Enclosure: Bass Reflex Type
    • Input Terminal: Push-in terminal
  19. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
Daftar Harga bosch speaker Terbaru March 2026
TOA Speaker Plafon 6WRp339.900
TOA 2-Way Ceiling SpeakerRp989.900
TOA Full Rang Ceiling SpeakerRp669.900
Kramer Ceiling Mount OmniJewelRp2.199.900
TOA Ceiling Mount SpeakersRp219.900
Fanvil SIP Ceiling SpeakerRp4.899.900
TOA Universal SpeakerRp959.900
Federal Kabel Audio-Video Cable (Speaker Wire)Rp399.900
TOA Horn SpeakerRp379.900
CF Audio Power AmplifierRp7.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)