TOA Ceiling Speaker Sistem Set (Speaker Plafon)

Sebelum PPN:
Rp6.099.900
Spesifikasi
AccessoriesGrille x 1, Ceiling Reinforcement x 1, Safety Wire x 1, Paper Pattern x 1
EnclosureBass Reflex Type
Input TerminalRemovable locking connector with screw-down terminals (2 input terminals and 2 bridging terminals)
OptionAnchoring Hanging Bracket: HY-AH1, Tile Bar Bridge: HY-TB1
Rated Impedance Resistance (ohm)ZS-FB2862C-AS = 100 V line: 83 (120 W), 170 (60 W), 330 (30 W), 670 (15 W),3300 (3 W), 8 (120 W); ZS-1860 = 100 V line: 1700 (6 W), 3300 (3 W), 6700 (1.5 W), 13000 (0.8 W), 70 V line: 1700 (3 W), 3300 (1.5 W), 6700 (0.8 W), 13000 (0.4 W)
Dimensions (φxD) (mm)ZS-FB2862C-AS : Φ280x198; ZS-1860 : φ180x5 (exposed section) + 65(D) (φ7.09x0.19+2.56inch)
Frequency Response (Hz)ZS-FB2862C-AS : 60-250 (-10 dB) installation in 1/2 free sound field (measured by installing the unit in the center of a ceiling or wall); ZS-1860 : 55 - 20000 (pink noise -20dB)
Mounting Hole (mm)ZS-FB2862C-AS : Φ 250 (Maximum ceiling thickness: 37); ZS-1860 : φ150 ±3(mounting hole), Ceiling thickness 5-25 (0.2-0.98inch)
Power Handling Capacity (W)Continuous: 60 (8Ω) (IEC60268-5); Program: 120 (8Ω)
Rated Input Power (W)ZS-FB2862C-AS : 120 (High Impedance); ZS-1860 : 6 (100 V Line), 3 (70 V Line)
Speaker ComponentZS-FB2862C-AS : Low Frequency: 16cm cone-type; ZS-1860 : 12cm (5\") cone-type
Usable CableZS-FB2862C-AS : Solid copper wire: Φ0.5 - Φ1.6mm (equivalent to AWG No. 24 - 14); Stranded copper wire: 0.2 - 2.5mm² (equivalent to AWG No. 24-14); ZS-1860 : Solid wire: φ0.5 - φ3.0mm² (AWG20-12)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling Subwoofer, ZS-FB2862C-AS offers an attractive exterior designed created by an interior designer to blend it naturally to any architectual space, enhancing the immediate area's sense of harmony. The bass reflex speaker system designed to provide low frequency range and high-quality sound output, ideal for locations with high ceiling or places that requires true-to-life sounds.


The ZS-1860-AS Ceiling Mount Speaker is ideal for use in a voice alarm system or BGM system. It feature spring clamp mechanism for easy mounting to the ceiling.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait