Spesifikasi
| Audio Files Storage (MB) | 27 |
|---|---|
| Audio Line In/Output | No |
| Dimensions (WxHxD) (mm) | 238.5×238.5× 148.3 |
| Frequency Response (kHz) | 100-20 |
| Installation | Ceiling-mounted |
| Maximum SPL (dB) | 96 |
| Microphone | Yes |
| Power Supply (V) | DC 12-24/2A |
| Sensitivity (dB) | 89±3 1M/1W |
| Short Circuit Input | 1 |
| Short Circuit Output | 1 |
| Speaker Power (W) | 20 PoE/DC24V |
| Support Protocol | SIP/Onvif |
| Working Temperature (°C) | -20 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FH-S01 SIP Ceiling Speaker
FH-S01 is a SIP ceiling speaker featuring paging, multicasting, broadcasting and talkback functionalities. It supports up to 10 multicast zones with prioritization. It delivers high-intelligibility performance with G.722&Opus codecs. Adopted standard SIP 2.0(RFC3261) and related RFC protocols, it has strong compatibility and scalability.
All in One Functionality
Integrated coaxial-driver, built-in digital signal processor and digital amplifier, plug-and-play when connecting to PoE.
High-intelligibility Performance
FH-S01 supports MP3 broadcasting with a sampling rate of 44.1 KHz. With wideband audio codec G.722, Opus and up to 20W audio power, it delivers crystal clear sound at a distant range.
Talkback with Built-in Microphone
With built-in omnidirectional microphone, FH-S01 supports talkback that enables users to talk with the caller.
Emergency Notification Alerting
FH-S01 provides flexible connection to emergency button, smoke sensor and door sensor according to the needs. With customization WAV file for emergency notification and alarm, users can deal with emergencies effectively.
FH-S01 is a SIP ceiling speaker featuring paging, multicasting, broadcasting and talkback functionalities. It supports up to 10 multicast zones with prioritization. It delivers high-intelligibility performance with G.722&Opus codecs. Adopted standard SIP 2.0(RFC3261) and related RFC protocols, it has strong compatibility and scalability.
All in One Functionality
Integrated coaxial-driver, built-in digital signal processor and digital amplifier, plug-and-play when connecting to PoE.
High-intelligibility Performance
FH-S01 supports MP3 broadcasting with a sampling rate of 44.1 KHz. With wideband audio codec G.722, Opus and up to 20W audio power, it delivers crystal clear sound at a distant range.
Talkback with Built-in Microphone
With built-in omnidirectional microphone, FH-S01 supports talkback that enables users to talk with the caller.
Emergency Notification Alerting
FH-S01 provides flexible connection to emergency button, smoke sensor and door sensor according to the needs. With customization WAV file for emergency notification and alarm, users can deal with emergencies effectively.
Feature
Product Highlights- All in one functionality with audio codec, digital amplifier and speaker - High-intelligibility performance with G.722&Opus codecs
- Support up to 10 multicast zones with prioritization
- Audio power up to 20W (DC power supply) with built-in class D amplifier
- Support talkback with built-in microphone
- Customize the WAV file for emergency notification and alarm
- Linkage with security alarming devices
- Support remote configuration via web page and auto-provisioning - 10/100 Mbps Ethernet, Integrated POE(IEEE 802.3af, class 0)
Use
Multiple Application ScenariosWith powerful functionalities of scheduled broadcast, background music playing and emergency notification, FH-S01 is ideal for school, office, station, retail, factory, and a wide variety of other indoor venue types.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
