Beli bosch laser level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
- DEWALT Meteran Laser Level (Laser Line)Deskripsi:Suitable for use in outdoor environments, these line lasers project horizontal and vertical lines to assist in layout.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- BOSCH Laser levelDeskripsi:4 horizontal lines, 4 vertical lines, plumb line, and ground level. The vertical line can be moved using the ground level as a fulcrum. Designed for harsh field environments, it is IP65 rated. Three power sources are available: 10.8V, 18V lithium-ion battery, and C alkaline batteries (BA18-C adapter required, sold separately). With the optional receiver, it can be used within a radius of 120m. Connectable to the LevellingRemote app.Vertical and leveling workatribut:
- Continuous Operating Time (hour): AA alkaline battery 8/10.8V 2Ah battery 8/18V 4Ah battery 20
- Dimensions (Length L x Width W x Height H) (mm): 103x205x158
- Dust/Water Protection: IP65
- Irradiation range: 35/120m (when using receiver)
- Light Source: Laser diode/Wavelength: 500-540nm/Output: 10mW or less (Class 2)
- Mass (kg): 1.8 (including batteries)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Meteran Laser Level Cross Line (Laser Line)atribut:
- Length (m): 10
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- Taffware Self Leveling Projector Green Laser 2 LineDeskripsi:Laser level adalah sebuah alat bantu yang digunakan untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat ini terdiri dari 2 buah laser point sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan. Alat ini biasa digunakan untuk keperluan konstruksi dimana dibutuhkan ketepatan presisi yang sempurna
- Karya Kabel Level LaserDeskripsi:Laser Level 2 Line Sinar HijauLaser Level Adalah Sebuah Alat Bantu Untuk Menentukan Sebuah Objek Telah Lurus Baik Secara Vertical Maupun Horizontal. Alat Ini Terdiri Dari 2 Buah Laser Point Sehingga Dapat Menentukan Axis Vertical Maupun Horizontal Dalam Waktu Bersamaan. Alat Ini Biasa Digunakan Untuk Keperluan Konstruksi Dimana Dibutuhkan Ketepatan Presisi Yang Sempurna.atribut:
- Color Laser: Hijau
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- SOJIKYO Spirit Level Laser 3in1 (Waterpass)Deskripsi:Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahariatribut:
- Type: Multipurpose Waterpass Laser 3in1
- Wavelength (nm): 630-680
- Power Source: 3x Baterai Kancing LR44/AG13
- Tape Measuring Length (m): 2.5 dengan pengunci
- Dimensions (cm): 18.5x6.2x2.8
- maximum output (mW): 5
- JOHNSON LEVEL Meteran Laser Level (Laser Line)Deskripsi:Torpedo laser levels project light beams for alignment tasks and provide spirit-filled bubble vials to check whether surfaces are horizontally even (level) and vertically straight (plumb). An air pocket moves within each vial to take a reading and will settle in the center if a surface is level or plumb. These levels have a short frame with tapered ends to take readings in spaces that are too small for box and I-beam levels. Their compact size also allows storing them in tool boxes and tool bags for transport and protection.atribut:
- Bluetooth: Not Bluetooth Compatible
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- BOSCH Green Line Laser Distance Meter (Meteran Laser)atribut:
- Working Range (m): up to 15
- Operating Temperature (°C): -10 – 50
- Storage Temperature (°C): -20 – 70
- Laser Class: 2
- Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
- Self-Levelling Range (°): ± 4
- Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
- Colour of Laser Line: Green
- Dust and Splash Protection: IP 54
- Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
- Leveling Time (s): 4
- Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
- Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
- Power Supply (V): 3 x 1.5 LR6 (AA)
- Projection: 2 lines / 2 points
- Tripod Thread (inch): 1/4, 5/8
- BOSCH Meteran Laser LevelDeskripsi:Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerimaatribut:
- Laser Class: 2
- Plump Point Color: Red
- Self-Leveling Range (°): ± 3
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
Daftar Harga bosch laser level Terbaru October 2026
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp3.199.900 |
| DEWALT Meteran Laser Level (Laser Line) | Rp8.899.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser) | Rp539.900 |
| BOSCH Laser level | Rp29.999.900 |
| KRISBOW Meteran Laser Level Cross Line (Laser Line) | Rp1.099.900 |
| BEiTER Meteran Laser Level (Laser Line) | Rp2.099.900 |
| Taffware Self Leveling Projector Green Laser 2 Line | Rp339.900 |
| Karya Kabel Level Laser | Rp699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101518183-1.jpg)
/mbP109737803-6.jpg)
/50P107722180-1.jpg)
/P101518176-1.jpg)
/o4P107923868-1.jpg)

/7aP107071262-2.jpg)
/P103138709-1.jpg)


/g8P109737584-6.jpg)
/05P106561005-1.jpg)
/dnP106779491-1.jpg)
/fnP106661563-1.jpg)
/qsP109737964-8.jpg)
/63P104573219-2.jpg)
/P103083940-3.jpg)

/P103021605-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)