BOSCH Laser level

Kondisi Barang:
Sebelum PPN:
Rp29.999.900 - Rp37.999.900
Spesifikasi
Continuous Operating Time (hour)AA alkaline battery 8/10.8V 2Ah battery 8/18V 4Ah battery 20
Dimensions (Length L x Width W x Height H) (mm)103x205x158
Dust/Water ProtectionIP65
Irradiation range35/120m (when using receiver)
Light SourceLaser diode/Wavelength: 500-540nm/Output: 10mW or less (Class 2)
Mass (kg)1.8 (including batteries)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4 horizontal lines, 4 vertical lines, plumb line, and ground level. The vertical line can be moved using the ground level as a fulcrum. Designed for harsh field environments, it is IP65 rated. Three power sources are available: 10.8V, 18V lithium-ion battery, and C alkaline batteries (BA18-C adapter required, sold separately). With the optional receiver, it can be used within a radius of 120m. Connectable to the LevellingRemote app.
Vertical and leveling work

Ulasan Produk

Tidak ada ulasan