Beli bosch gsa 18 v li di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Sabre Saw Blade for Woodatribut:
- Blade Material Abbreviation: HCS
- Blade Material: HighCarbonSteel
- Thickness (mm): 1.25
- Tooth Design: side set, ground
- Width (mm): 19
- BOSCH Saber Saw Blade for Metalatribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Bi-Metal Saber Saw Bladeatribut:
- Compatible Model: BOSCH, Makita, HITACHI, RYOBI, ASADA, MCC
- HiKOKI Cordless Reciprocating SawDeskripsi:HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
- KRISBOW Gergaji Reciprocatingatribut:
- Max Cutting Wood (mm): 90
- Max Cutting Steel (mm): 90 (Pipe/Tube)
- Stroke (mm): 30
- Input Power (W/V/Hz): 590/220/50
- Dimensions (LxWxH) (cm): 66.5x15.5x34
- No Load Speed (rpm): 0-2300
- BOSCH Reciprocating Saw BladeDeskripsi:S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
- STANLEY Reciprocating SawDeskripsi:- Easy twist tool-free blade change - Tooled shoe adjustment - Variable speed triggeratribut:
- Color: Yellow-Black
- Dimensions (DxWxH) (cm): 58x20x11
- Power (W): 900
- Stroke length (mm): 148
- Stroke per minute: 0-3200
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Cordless Sabre Saw (Gergaji Listrik)atribut:
- Material: Polyamide Resin (PA)
- INGCO Reciprocating Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- No Load Speed (rpm): 900-3300
Daftar Harga bosch gsa 18 v li Terbaru March 2026
| BOSCH Sabre Saw (Gergaji Mesin) | Rp2.299.900 |
| BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton) | Rp1.999.900 |
| BOSCH Saber Saw Blade for Wood and Metal | Rp79.900 |
| BOSCH Cordless Sabre Saw (Gergaji Listrik) | Rp3.499.900 |
| BOSCH Sabre Saw Blade for Wood | Rp109.900 |
| BOSCH Saber Saw Blade for Metal | Rp90.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp1.099.900 |
| DEWALT Reciprocating Saw | Rp3.899.900 |
| Makita Cordless Reciprocating Saw | Rp3.599.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/l4P106651760-1.jpg)
/P101518404-1.jpg)

/p9P101518909-2.jpg)


/P101518329-1.jpg)


/P101000154-1.jpg)

/6sP101518244-38.jpg)






/epP111786529-1.jpg)