SATA Air Reciprocating Saw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Air Inlet Size (inch)45661
Average Air Consumption (CFM)9
Minimum Tracheal Inner Diameter (mm)10
Net Weight (kg)0.7
Noise Level (dBa)88
Product Size Height (mm)68
Product Size Length (mm)279
Product Size Width (mm)36
Reciprocating Speed (bpm)9000
Saw Blade Specifications32T, 24
Serial Number02545
Working Air Pressure (kgf/cm²)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
02545 Pneumatic Reciprocating Saw Product Introduction ● The tool is equipped with a 32T saw blade, and is equipped with a 24T and 32T saw blades, with a reciprocating speed of 9000BPM ● Can cut iron plates with a thickness less than 1.6MM, 2MM aluminum plates, fiberglass, plastics, etc. ● Safety trigger with locking device to prevent accidental start-up ● Adjustable work guard allows users to adjust the sawing depth
1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.
2. Noise level refers to the A-level sound pressure level.
3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.
4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.
5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.

Ulasan Produk

Tidak ada ulasan