BOSCH Cordless Saber Saw (Mesin Gergaji Reciprocating Baterai)

Kondisi Barang:
Sebelum PPN:
Rp9.999.900
Spesifikasi
Battery Voltage (V)18
Body Dimensions (mm)450x96x170
Capacity (mm)wood 230, pipe 150, mild steel plate 20
Content SetCase (L-BOXX238N) ; Inlay ; Hexagonal wrench
Cutting Capacity (Mild Steel) (mm)20
Cutting Capacity (mm) Pipe150
Cutting Capacity (mm) Wood230
MaterialPolyamide Resin (PA)
Number of Strokes (min⁻¹)0 to 2900
Number of Strokes (rpm)0 to 2900
Rated Voltage (V)DC18 (rechargeable battery for Bosch Pro)
Stroke (mm)28
Stroke Width (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Battery and charger are sold separately.
Feature
- High power equivalent to 1100W corded type.
- The blade can be easily attached and detached without any tools.
- Orbital mechanism electronic continuously variable speed.
- Base plate can be adjusted forward and backward.
- Ergonomic design.
- Uses a brushless motor.
- Equipped with a large hook as standard.
Use
- For cutting wood and metal. - For demolition work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait