Beli bosch d-tect 150 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  2. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  3. STS Digital Wall Back Sensor (Alat ukur ketebalan)
    Mulai

    Rp1.699.900

    STS Digital Wall Back Sensor (Alat ukur ketebalan)
    Deskripsi:
    -A multi detector that can detect metal, wood, conducting wire in a wall.-For metal, depth is displayed(in cm).-Magnetized metal and non-magnetized metal can be identified.-Using the indicator display with the large liquid crystal display, you can work intuitively.-With soft case-Laminated 9V dry battery for testingx1.-Max. detection depth for wall materials of plywood, plaster boards, etc.-Magnetized metal 80mm/non-magnetized metal 60mm/conducting wire 50mm/wood 20mm
    atribut:
    • Accessories: With soft case, Laminated 9V dry battery for testingx 1
    • Power Supply: Laminated Dry Battery 9Vx1(included)
    • Width x height x thickness (mm): 68x146x26
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Mulai

    Rp3.699.900

    Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  7. HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Mulai

    Rp7.999.900

    HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  10. Benetech Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Benetech Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
  11. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  12. ZBL Scientific Concrete Rebar Locator
    Mulai

    Rp52.999.900

    ZBL Scientific Concrete Rebar Locator
    Deskripsi:
    Untuk mencari rebar atau tulangan pada material beton, mengukur tebal selimut beton, jarak antar tulangan dan diameter tulangan
    atribut:
    • Applicable Range (mm): Diameter 6 to 50
    • Data Correction: Manually
    • Data transfer: U disk
    • LCD: 160×128
    • Power: Built-in battery
    • Size (mm): 212×134×50
    • Closely Bars Type: Yes
    • Common Type: Yes
    • Grid Type: Yes
    • Maximum Allowed Error For Diameters Measurement: ±1
    • Maximum Allowed Error for Protective Layer Thickness (mm): ±1(mm): 3 to 79, ±2(mm): 57 to 119, ±4(mm): 70 to 196
    • Protective Layer Thickness Range (mm): First range: 3 to 98; Second Range: 3 to 196
    • Scan Range: Boardless
    • Signal Wave: No
    • Transverse Section Bars: Yes
    • Wireless Transfer: Yes
  13. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  14. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  15. UNI-T Wall Scanner Digital (Alat ukur ketebalan)
    Mulai

    Rp2.499.900

    UNI-T Wall Scanner Digital (Alat ukur ketebalan)
    atribut:
    • Certifications: CE/UKCA
    • Standard Carton Measurement (mm): 360x270x235
    • AC Electric Wire Depth (mm): 40
    • Ferrous Metals (mm): 100
    • Non-ferrous Metals (mm): 80
    • Product Color : Red and Gray
    • Product Size(mm): 153x68x31
    • Standard Accessories : USB interface cable, Manual, Gift box, Cloth bag
    • Standard Quantity Per Carton: 20
    • Wood (mm): 38
  16. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  17. METEX Treasure Hunter VLF Metal Detector
    Mulai

    Rp5.599.900

    METEX Treasure Hunter VLF Metal Detector
    Deskripsi:
    The best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.
    atribut:
    • Dimensions (cm): About 101x20x20
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Japanese instruction manual, product warranty 6 months
    • Applicable Size: Coin size is the maximum. Smaller sizes are not guaranteed.
    • Maximum Operating Time (hour): Approx. 15
    • Power Supply: 2 x 9V batteries (sold separately).
  18. STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    Mulai

    Rp789.900

    STANLEY Moisture Meter (Alat Pengukur Kelembapan)
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  19. LANGRY Rebar Detector
    Mulai

    Rp29.999.900

    LANGRY Rebar Detector
    Deskripsi:
    LANGRY LR-G100 is a portable concrete rebar detector that uses advanced radar technology to detect rebar location, depth, and diameter, ensuring precise structural analysis.- User-friendly LCD screen.- Intelligent software analysis for efficient data interpretation.- High-precision sensors to ensure accurate results.The rebar detector is a portable intelligent non-destructive testing device, primarily used for structural inspection of reinforced concrete. It accurately detects rebar cover thickness on the surface of reinforced concrete and analyzes rebar distribution. It can also detect the orientation and distribution of ferromagnetic materials and conductors in non-ferromagnetic media.Components- One Set of Rebar Detector- Probe- Signal Line- Flexbie Rule- Communication Data Line Power Adapter- Hand-Torn Crayons- Instrument Case
    atribut:
    • Bluetooth: No
    • Screen Dot Matrix: 854x480
    • Screen Size (inch): 5
    • Size of Host Machine (mm): 200x125x50
    • Weight of Host Machine (g): 620
Daftar Harga bosch d-tect 150 Terbaru October 2026
BOSCH Detector (Detektor Kelembaban)Rp4.599.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
BOSCH Wall ScannerRp12.999.900
STS Digital Wall Back Sensor (Alat ukur ketebalan)Rp1.699.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Landtek Grain Moisture Meter (Alat Ukur Kelembaban Biji)Rp3.699.900
HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Rp7.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)