Beli bosch circular saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  3. BOSCH Mata Gergaji Bundar Multi Material
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH Mata Gergaji Bundar Multi Material
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  4. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp63.900

  5. JLD Drive Socket Ratchet Wrench Set (Set Kunci Sok)
    Mulai

    Rp67.900

    JLD Drive Socket Ratchet Wrench Set (Set Kunci Sok)
    Deskripsi:
    Content of Set:- JLD-13pcs socket set:4mm /4.5mm /5mm/5.5mm/6mm/7mm/8mm/9mm/10mm/11mm/12mm/13mm/14mm- JLD-21pcs drive socket bit: PH1,2,3,PZ1,2,3;FD4,5.5,7;HW3,4,5,6,7,8;T10,15,20,25,30,40;- 3Pcs L Allen Wrench: 1.5-2-2.5mm;- JLD-3Pcs L Wrench: 1.5-2-2.5mm;- JLD-1 Pcs 1/4inch Universal joint,- JLD-1pc-1/4inchDR x 2inch Extension bar,- JLD-1pc-1/4inchDR x 4inch Extension bar ,- JLD-1pc-1/4inchDR x 6inch Flexible Extension Bar,- JLD-1 Pcs 1/4inch Slide T Bar,- JLD-1 Pcs 1/4inch Quick-release ratchet,- JLD-1 Pcs 6inch Spinner handle,- JLD-1 Pcs Bit adaptor,- JLD-1 Pcs Tool box.
  6. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  7. Makita Electronic Circular Saw
    Mulai

    Rp7.799.900

    Makita Electronic Circular Saw
    Deskripsi:
    Electronically controlled soft start [smooth start] with high brightness LED light
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Tipped saw (55T A-48535), box wrench 10 parallel ruler
    • Inner Diameter of Saw Blade (Φmm): 20
    • Main Unit Dimensions (LxWxH) (mm): 273x228x242
    • Maximum Cutting Depth at 45° (mm): 46
    • Maximum Cutting Depth at 90° (mm): 66
    • Maximum Depth of Cut (at 5°) (mm): 55.5
    • Outer Diameter of Saw Blade (Φmm): 165 (Usable blade diameter 155 to 165)
    • Power Consumption (W): 1150
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 4100
  8. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  9. Makita Circular Saw
    Mulai

    Rp9.699.900

    Makita Circular Saw
    atribut:
    • Application: Dust collector can be connected, with light
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Laser double slit tip saw 52T (A-5227), box wrench 10 (782223-9), parallel ruler
    • Inner Diameter of Saw Blade (mm): 20
    • Maximum Cutting Depth (mm): 37 (at 45°)
    • Maximum Cutting Depth at 90° (mm): 57
    • Outer Diameter of Saw Blade (mm): 147
    • Overall Length (mm): 269
    • Power Consumption (W): 1140
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 5500
  10. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. Makita Mesin Gergaji Bundar
    Mulai

    Rp5.199.900

    Makita Mesin Gergaji Bundar
    atribut:
    • UNSPSC: 31160000
  12. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  13. Makita Sliding Circular Saw (Mesin Gergaji Miter)
    Mulai

    Rp22.999.900

    Makita Sliding Circular Saw (Mesin Gergaji Miter)
    Deskripsi:
    sliding circular saw
    atribut:
    • Power Input (V): Single phase 100
  14. Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp3.199.900

    Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WD
    atribut:
    • Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
    • Blade Diameter (mm): 85
    • No Load Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
    • Voltage (V): 12
    • Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
    • Bore Diameter (mm): 15
    • Bore Size (Arbor Diameter) (mm): 15
    • Capacity (mm): 16,5 (at 45°)
    • Maximum Bevel Range (°C): 0 / 45 (Left)
    • Maximum Cutting Depth at 45° (mm): 16.5
    • Noise Uncertainty (K Factor): 3 dB(A)
    • Sound Pressure Level (LpA): 86 dB(A)
    • Vibration Level Cutting Wood (m/s²): ≤ 2,5
    • Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
  15. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  16. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  17. METABO Circular Saw
    Mulai

    Rp4.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
Daftar Harga bosch circular saw Terbaru October 2026
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp159.900
BOSCH Mata Gergaji Bundar Multi MaterialRp269.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp63.900
JLD Drive Socket Ratchet Wrench Set (Set Kunci Sok)Rp67.900
Makita Mesin Gergaji BundarRp3.499.900
Makita Electronic Circular SawRp7.799.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
Makita Circular SawRp9.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)