Beli makita circular saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  2. Makita Electronic Circular Saw
    Mulai

    Rp8.999.900

    Makita Electronic Circular Saw
    Deskripsi:
    Electronically controlled soft start [smooth start] with high brightness LED light
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 408
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Tipped saw (55T A-48535), box wrench 10 parallel ruler
    • Inner Diameter of Saw Blade (Φmm): 20
    • Main Unit Dimensions (LxWxH) (mm): 273x228x242
    • Maximum Cutting Depth at 45° (mm): 46
    • Maximum Cutting Depth at 90° (mm): 66
    • Maximum Depth of Cut (at 5°) (mm): 55.5
    • Outer Diameter of Saw Blade (Φmm): 165 (Usable blade diameter 155 to 165)
    • Power Consumption (W): 1150
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 4100
  3. Makita Circular Saw
    Mulai

    Rp9.999.900

    Makita Circular Saw
    atribut:
    • Application: Dust collector can be connected, with light
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Color: Blue
    • Current (A): 12
    • Included Accessories: Laser double slit tip saw 52T (A-5227), box wrench 10 (782223-9), parallel ruler
    • Inner Diameter of Saw Blade (mm): 20
    • Maximum Cutting Depth (mm): 37 (at 45°)
    • Maximum Cutting Depth at 90° (mm): 57
    • Outer Diameter of Saw Blade (mm): 147
    • Overall Length (mm): 269
    • Power Consumption (W): 1140
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 5500
  4. Makita Mesin Gergaji Bundar
    Mulai

    Rp5.199.900

    Makita Mesin Gergaji Bundar
    atribut:
    • UNSPSC: 31160000
  5. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  6. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  7. Makita Sliding Circular Saw (Mesin Gergaji Miter)
    Mulai

    Rp24.999.900

    Makita Sliding Circular Saw (Mesin Gergaji Miter)
    Deskripsi:
    sliding circular saw
    atribut:
    • Power Input (V): Single phase 100
  8. Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp3.199.900

    Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A small and light hand-held circular saw for smalljobs. A speed of 1 500 min-1, and blade diameter of85 mm that offers a maximum cutting depth of 25.5mm. Dust removal function helps keep cut linevisible.Include:Battery BL1041BBattery Charger DC10WD
    atribut:
    • Maximum Cutting Capacity (mm): 0 degree: 25.5 (1\");45 degree: 16.5 (5/8\")
    • Blade Diameter (mm): 85
    • No Load Speed (rpm): 1500
    • Dimensions (LxWxH) (mm): 313x170x155 (12-3/8\"x6-11/16\"x6-1/8\")
    • Voltage (V): 12
    • Maximum Cutting Depth at 90° (mm): 25.5 (at 90°)
    • Bore Diameter (mm): 15
    • Bore Size (Arbor Diameter) (mm): 15
    • Capacity (mm): 16,5 (at 45°)
    • Maximum Bevel Range (°C): 0 / 45 (Left)
    • Maximum Cutting Depth at 45° (mm): 16.5
    • Noise Uncertainty (K Factor): 3 dB(A)
    • Sound Pressure Level (LpA): 86 dB(A)
    • Vibration Level Cutting Wood (m/s²): ≤ 2,5
    • Vibration Uncertainty (K Factor), Cutting Wood (m/s²): 1,5
  9. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  10. METABO Circular Saw
    Mulai

    Rp5.899.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  11. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  12. TRUSCO Carbide Tip Saw Blade for Aluminium (Mata Gergaji Bundar)
    Mulai

    Rp669.900

    TRUSCO Carbide Tip Saw Blade for Aluminium (Mata Gergaji Bundar)
    Deskripsi:
    -A tipped saw that uses a high precision base metal and has a flexible tip so it is hard to chip even with unstable work.-A tipped saw for professionals that is long life and high work efficiency.-Aluminum building materials in general such as aluminium sashes and aluminum siding, non-iron metals(copper, brass, light alloys, etc.)
    atribut:
    • Base Metal Materials: Tool Steel
    • Tip Material: Carbide
    • Purpose of Use: Aluminium Building Materials in General Such as Aluminium Sashes and Aluminium Siding, Non-Iron Metals (Copper, Brass, Light Alloys, Etc.)
  13. Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)
    Deskripsi:
    Drill bit for use with models that accept SDS-PLUS shanks. The bits centreing 2 Cutter tip helps with precise starts. The durable flutes of the bit remove the dust giving smooth and fast drilling experience.
  14. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

Daftar Harga makita circular saw Terbaru November 2026
Makita Mesin Gergaji BundarRp3.499.900
Makita Electronic Circular SawRp8.999.900
Makita Circular SawRp9.999.900
Wipro Mitre Saw MachineRp1.899.900
Makita Mesin Gergaji BundarRp5.199.900
KRISBOW Mesin Gergaji BundarRp1.799.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Makita Sliding Circular Saw (Mesin Gergaji Miter)Rp24.999.900
Makita Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
Makita Mesin Potong Kayu 7inchRp1.499.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)