Makita Electronic Circular Saw

Sebelum PPN:
Rp8.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number408
ColorBlue
Current (A)12
Included AccessoriesTipped saw (55T A-48535), box wrench 10 parallel ruler
Inner Diameter of Saw Blade (Φmm)20
Main Unit Dimensions (LxWxH) (mm)273x228x242
Maximum Cutting Depth at 45° (mm)46
Maximum Cutting Depth at 90° (mm)66
Maximum Depth of Cut (at 5°) (mm)55.5
Outer Diameter of Saw Blade (Φmm)165 (Usable blade diameter 155 to 165)
Power Consumption (W)1150
Power Input (V)Single phase 100
Rotation Speed (rpm)4100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronically controlled soft start [smooth start] with high brightness LED light

Ulasan Produk

Tidak ada ulasan