Beli boroscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Teslong Boroscope Camera Cable
    Mulai

    Rp14.999.900

    Teslong Boroscope Camera Cable
    atribut:
    • Screen (inch): 5 (IPS HD Display)
    • Port: Micro USB charging port / Micro SD card slot
    • Flash Light (W): 1 (Cree LED)
    • Image Capturing Resolution (pixel): 1920x1080 (JPG)
    • Operating Temperature (°F): 32 to 113 (0° to 45°C)
    • Video Recording Resolution (pixel): 1280x720 (MOV)
  2. TRIPLETT Borescope
    Mulai

    Rp4.999.900

    TRIPLETT Borescope
    atribut:
    • UNSPSC: 31160000
    • Brand: TRIPLETT
    • Camera Size (mm): 5.5
    • Recording: Image; Video
    • Wireless Display: No
  3. MILWAUKEE Borescope (Kamera Inspeksi)
    Mulai

    Rp4.899.900

    MILWAUKEE Borescope (Kamera Inspeksi)
    atribut:
    • Brand: MILWAUKEE
    • Pixel Resolution: 640x480
  4. RS PRO O-Ring Gauge
    Mulai

    Rp2.999.900

    RS PRO O-Ring Gauge
    Deskripsi:
    RS Pro O-Ring GaugeIntroducing our RS-Pro O-Ring Gauge, a useful tool to assist maintenance personnel with their O-Ring selection, sizing and measuring. Our RS-Pro Gauge is predominantly used for finding the size of a standard BS1806 or AS-568 O-Rings, it is essentially an O-Ring size chart.NoteGauge has metric and imperial scalesHow to use an O-Ring GaugeThis handy device helps a person to identify and measure the size of a smaller O-Ring through matching them to the silhouettes along the side of the gauge. To find out the size of a larger O-Ring, place the O-Ring around the two halves of the suitable spindles at the top of the O-Ring Gauge. The slide is extendable, slide this until taut - the useful gadget will then reveal the British Standard (BS) O-Ring size in one of the small windows near the top of the gauge.
    atribut:
    • Type: O-Ring Gauge
  5. RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    Mulai

    Rp119.999.900

    RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    atribut:
    • Catalog Number: 40788
    • Cable Type: Integrated with Power/Video Signal
    • Camera Type: Wide Angle Viewing with Adjustable LED INCs
    • Connector Type: 9-pin Screw
    • Monitor Size (inch): 3.1/2
    • Monitor System: LCD
    • Reel Type: Enclosed
    • Waterproof (ft): Camera up to 330
  6. monotaro Scope With Monitor (Sd Card Compatible)
    Mulai

    Rp1.899.900

    monotaro Scope With Monitor (Sd Card Compatible)
    Deskripsi:
    2.4 inch color display. Even in dark places it has lights so it's easy to check, and you can also record moving pictures and still pictures using Micro SD card. Attachment attachable to the tip.. For quality inspection and assembly inspection of automobile engines, radiators etc. For piping, duct inspection, machine operation check, inside piping check, internal inspection such as wall, ceiling, floor under.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Light Source: 4 x LEDs
    • Body Dimensions (mm): 90 x 257 x 42
    • Pixel Number: 960 x 240
    • Supported Media: micro SD (~ 2GB) / micro SDHC (4 to 32GB)
    • Resolution: VGA (640 x 480)
    • Accessories: Flexible cable (camera part Φ 8 mm), magnet attachment, mirror attachment, single hook attachment, double hook attachment, mounting ring x 2, installation manual
    • Dust-proof Water-proof: Flexible cable part only (IP 67 compliant)
    • Recording File Formats: Still image / JPEG, Movie / AVI
    • Power: AA batteries (1.5 V) x 4
    • Cable Length (m): About 0.95
    • Tip Diameter (phi mm): 8.0
    • Liquid Crystal Size (inch): 2.4
    • Operating Temperature (°C): -10 to 50
  7. Inskam Industrial Camera
    Mulai

    Rp3.399.900

    Inskam Industrial Camera
    Deskripsi:
    Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080P
    atribut:
    • Color: Black + Silver
    • Size (mm): 55x115
  8. Extech Boroscope
    Mulai

    Rp6.099.900

    Extech Boroscope
    atribut:
    • Netto Weight (kg): 1.48
    • Manufacturing Number: BR-9
    • Dimension Unit (mm): 5000x9x9
    • Type: Borescopes
    • Model : 9mm Camera
  9. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  10. STS Endoskopi industri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  11. Insize Front View Borescope
    Mulai

    Rp109.999.900

    Insize Front View Borescope
    Deskripsi:
    Diameter .16". Length 12". Depth of view >.6". Dust/waterproof level IP67. Lens can be used in the liquid with temperature -50°F ~ 212°F. LED light source is needed.
    atribut:
    • Diameter (inch): 16
    • Length (inch): 12
    • Depth of Vew (inch): >6
    • Waterproof Level: IP67
    • Temperature (°F): -50-212 (Lens Can be Used in The Liquid)
  12. 3R Solution Smartphone-connectable snake camera CONNECT
    Mulai

    Rp809.900

    3R Solution Smartphone-connectable snake camera CONNECT
    Deskripsi:
    Use it to find lost items, inspect air conditioners, or perform plumbing maintenance. You can use your smartphone to see the gaps and inside of furniture while illuminating the surroundings with the LED light. The zoom function is useful when you want to check in more detail. You can save the enlarged image as a still image or video.
  13. REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    Mulai

    Rp4.299.900

    REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpoint
    atribut:
    • UNSPSC: 31160000
    • Brand: REED INSTRUMENTS
  14. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  15. Cobra (Thinner) Thinner High Gloss (Tiner)
    Mulai

    Rp109.900

  16. RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Mulai

    Rp159.999.900

    RIDGID Pipe Inspection Camera & Monitor (Kamera Inspeksi Pipa)
    Deskripsi:
    Ridgid pipe inspection camera reels have a camera head attached to a push cable that feeds from the reel and into pipe. These drain borescopes move the camera head through traps and along straight runs to inspect the pipe. The camera head seals out water to protect internal components and take clear images even while submersed. Selecting a camera for the specified pipe size range ensures an optimal view and reduces the risk of the camera head getting stuck in the pipe. These camera reels may include a monitor or may connect to a compatible Ridgid monitor for viewing images.
  17. Digilife Endoscope Inspection Camera
    Mulai

    Rp1.299.900

    Digilife Endoscope Inspection Camera
    Deskripsi:
    Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dll
    atribut:
    • Camera Resolution (Pixels): 1920x1080
    • Horizontal View Angle (⁰): 70
  18. Teslong Dual Lens Wireless Inspection Camera
    Mulai

    Rp9.099.900

    Teslong Dual Lens Wireless Inspection Camera
    atribut:
    • Type: Single Lens, Straight-viewing
    • Diameter (inch): 0.28 (7.0 mm)
    • Probe Length (ft): 16 (5-meters)
    • Megapixel: 1.0
    • Resolution (Pixel): 1920x1080
    • Storage (Gb): 32 (Micro SD card)
    • LED Light: 8 Adjustable High-intensity LEDs
    • Splash, Water, and Dust Resistant: Rated IP67 (maximum depth of 1 meter up to 30 minutes) under IEC standard 60529
Daftar Harga boroscope Terbaru October 2026
Teslong Boroscope Camera CableRp14.999.900
TRIPLETT BorescopeRp4.999.900
MILWAUKEE Borescope (Kamera Inspeksi)Rp4.899.900
RS PRO O-Ring GaugeRp2.999.900
RIDGID Micro Drain D65S and Micro Inspection Camera CA-350Rp119.999.900
monotaro Scope With Monitor (Sd Card Compatible)Rp1.899.900
Inskam Industrial CameraRp3.399.900
KRISBOW Kamera Inspeksi BorescopeRp4.199.900
Extech BoroscopeRp6.099.900
BOSCH Cordless Inspection CameraRp9.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait