Beli blue sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Blue Sheet #2000Deskripsi:-By molding and welding the eyelet with the same raw material (polyethylene) as the sheet, it does not peel off/does not fall off and deformation is less and high strength is realized.-Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.atribut:
- Purpose of Use: Protection cover for indoor and outdoor construction sites, sheets for agriculture water and fishery industry.
- monotaro Thin Blue Sheet RollDeskripsi:Leisure, such as in home gardening. As dumping cover. Apart from rain, awnings, to except dust. The do-it-yourself.atribut:
- Shape: Roll type
- Color: Green
- Length (m): 100
- Thickness: # 1000 equivalent
- Kind: None eyelet
- TRUSCO Blue Sheet Alpha#3000Deskripsi:-It is a medium-term use type sheet that can be used for industrial, civil engineering and agriculture widely.-For a rain cover, field cover and roof repair cover.atribut:
- WidthxLength: 3.52x5.31
- Number of Eyelets (piece): 20
- Eyelet Pitch (cm): 90
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- Hagihara Industries Blue Sheet Os Sheet #2500atribut:
- Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
- Color: Blue
- Thickness (mm): 0.18
- Tensile strength (N / cm): Vertical 480/5, Horizontal 360/5
- Lifespan of Durability: Around 10 months
- monotaro Blue Sheet Roll # 3000Deskripsi:Building site, to the curing of the slope in the civil engineering field. . To dumping cover. . Apart from rain, awnings, except dust.atribut:
- Thickness: # 3000 equivalent
- Shape: Roll type
- Length (m): 100
- Color: Green
- Kind: None eyelet
- Material: polyethylene
- Non Brand Terpal Blue Sheetatribut:
- Outer Color: Blue
- Inner Color: Silver
- Non Brand Terpal Plastik A2atribut:
- Type: A2
- Color: Biru/Silver
- TRUSCO Blue Sheet Alpha #3000Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Color: Blue
- Thickness: #3000
- Sheet Thickness (mm): 0.25
- Grommet Pitch (cm): 90
- Material (Eyelet): Aluminium (Inner Diameter 12mm)
- Material (Sheet): Polyethylene (PE)
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- ESCO Blue Sheet (# 3000/1 Sheet)atribut:
- Nominal Dimensions (Vertical x Horizontal) (m): 3.6x5.4
- Shape: Folding type
- Thickness: #3000
- TRUSCO Eco Blue Tarpaulin SheetDeskripsi:This blue tarp is both environmentally friendly and highly weather resistant.More than 60% recycled materials are used.This is an all-polyethylene product with no surrounding PP rope and no aluminum grommets.The logo is engraved on the short side, making it easy to tell which side is long even when folded.This product is Eco Mark certified.For construction, civil engineering, agricultural, and disaster prevention/mitigation purposes.*The blue tarp has all four sides folded, and the standard size (nominal dimensions) are the size before folding.*The actual finished dimensions are smaller than the standard.atribut:
- Durability (years): About 2
- Eco Mark Certification Number: 23 128 007
- Eyelet Spacing (cm): 90
- Length (m): 7.1
- Material: Sheet and dovetail: Polyethylene (PE)
- Number of Eyelets: 28
- Tear Strength (N): (H)120(W)90
- Tensile Strength (N/5cm): (H)620(W)600
- Thickness (mm): 0.22
- Thread Gauge: 3000#
- Trusco Part No.: 555-5608
- Width (m): 5.31
- monotaro 2000 Blue SheetDeskripsi:Civil engineering, for use in the building site, as dumping cover, leisure, outdoors, in disaster response.atribut:
- Color: Blue
- Shape: Folding type
- Final dimension (length x width) (m): About 5.3 x 7.1
- Nominal (length x width) (m): 5.4 x 7.2
- Thickness: # 2000
- Material: (Eyelet) aluminum, (sheets) Polyethylene
- Eyelet number: 28
- Eyelets inside diameter (mm): phi 12
- Hatomepitchi (mm): About 900
- TRUSCO Blue Sheet Alpha #3000atribut:
- Thickness (mm): 0.25
- Material: Polyethylene (PE)
- Eyelet Materials: Aluminium (inner diameter 12 mm)
- Eyelet Pitch (cm): 90
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- SEKISUI EVA Roll Sheetatribut:
- Color: Blue
- Material: EVA sheet (Vinyl acetate monomer resin)
- Width (m): 0.9
- Length (m): 10
- Thickness (mm): 1.5
- Royal Crown Terpal Biru Orange A5atribut:
- Color: Blue-Orange
- monotaro Lightweight Blue Sheetatribut:
- Thickness: Equivalent to # 1300
- Eyelet Pitch (mm): About 900
- Nominal Dimensions (Wide x Long)(m): 3.6x5.4
- Eyelet Inner Diameter (mm): φ about 12
- Color: Blue
- Dimensions (VerticalxHorizontal) (mm): About 3.5x5.3
- Material: (Eyelet) aluminum, (sheet) polyethylene
- Shape: Folding type
- Yutaka Make Blue Sheet Rollatribut:
- Color: Blue
- Material: Polyethylene (PE)
- Weight (kg): 5.25
- Material (Sheet): Polyethylene (PE)
- Dimensions (Width x Length) (m): 0.9x100
- Sheet Thickness (mm): 0.07
- Durability: Less than a month
- Purpose of Use: For short term curing.
- YUTAKAMAKE Orange Sheet #3000atribut:
- Color: Orange
- Material (Sheet): Polyethylene (PE)
- HAGIHARA OS Blue Sheet #2500atribut:
- Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
- Width (m): 2.62
- Length (m): 3.51
- Number of Eyelets (unit): 14
- Color: Blue
- Thickness: 0.18mm
- Tensile Strength: Vertical 480N/5cm, Horizontal 360N/5cm
- Lifespan of Durability: Around 10 months
- Purpose of Use: Curing cover for members, slopes, earth floors, etc. in civil engineering sites. For wall surface of temporary enclosure in construction sites.
- Mpoin Tarpaulin (Terpal) A 5 SILVER Blueatribut:
- Color: Blue
- monotaro Lightweight Blue SheetDeskripsi:Civil engineering, for use in the building site, as dumping cover, leisure, outdoors, in disaster response.atribut:
- Shape: Folding type
- Hatomepitchi (mm): About 900
- Material: (Eyelet) aluminum, (sheets) Polyethylene
- Thickness: # 1300 equivalent
- Eyelets inside diameter (mm): phi about 12
- Color: Green
Daftar Harga blue sheet Terbaru March 2026
| TRUSCO Blue Sheet #2000 | Rp109.900 |
| monotaro Thin Blue Sheet Roll | Rp299.900 |
| TRUSCO Blue Sheet Alpha#3000 | Rp739.900 |
| Hagihara Industries Blue Sheet Os Sheet #2500 | Rp249.900 |
| monotaro Blue Sheet Roll # 3000 | Rp919.900 |
| Non Brand Terpal Blue Sheet | Rp289.900 |
| Non Brand Terpal Plastik A2 | Rp129.900 |
| TRUSCO Blue Sheet Alpha #3000 | Rp149.900 |
| ESCO Blue Sheet (# 3000/1 Sheet) | Rp749.900 |
| TRUSCO Eco Blue Tarpaulin Sheet | Rp1.899.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



























































































































































/j5P110964689-1.jpg)









%20A%205%20SILVER%20Blue/b4P105178400-1.jpg)