monotaro Tarpaulin Lightweight Blue (Terpal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900 - Rp2.499.900
Spesifikasi
ShapeFolding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Civil engineering, for use in the building site, as dumping cover, leisure, outdoors, in disaster response.
Warning
Do not use in the vicinity of the fire or sparks occur. There is a risk of fire. . Contact with the hot product in excess of environmental and 60 degree Celsius greater than about 60 degree Celsius dissolution of the sheet, deformation, there is a risk of deterioration of physical properties. . Sheet, there is a risk that a large load is applied when the sheet is broken in eyelet. . Hanging cloth material or of goods, fall protection cloth material, please do not use as a hammock, or the like. . There is a risk that lead to accidents, such as a tear in fall and fall. . Or hit the sharp protrusions, dragged or, will cause the break and forcibly or pull the seat. . Do not take installation and use of the load to the substrate and the eyelet portion of the sheet. There is a risk of damage or falling off. . Please first to check your if there is any damage or malfunction when used. Please conduct a regular inspection at the time of use for a long period. . In addition, when not in use should be stored in a flat location of the indoor cool, dark place. . For outdoor use, there are times when the strength of the sheet, waterproof reduced by sunlight and wind and rain. . When the eyelet portion is in contact with the body or goods, because it may scratch the body or goods, please note. . It is not completely waterproof. . If you want to discard, in accordance with the disposal method of each region, it should be disposed of properly.
Feature
The ultimate cost-sensitive Working in a lighter efficiency Mainly construction, has been widely used in the civil engineering field. # 1300 fastest equivalent

Ulasan Produk

Tidak ada ulasan

Halaman Terkait