TRUSCO Tarpaulin Eco Blue (Terpal)

Kondisi Barang:
Sebelum PPN:
Rp2.399.900
Spesifikasi
Durability (years)About 2
Eco Mark Certification Number23 128 007
Eyelet Spacing (cm)90
Length (m)7.1
MaterialSheet and dovetail: Polyethylene (PE)
Number of Eyelets28
Tear Strength (N)(H)120(W)90
Tensile Strength (N/5cm)(H)620(W)600
Thickness (mm)0.22
Thread Gauge3000#
Trusco Part No.555-5608
Width (m)5.31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This blue tarp is both environmentally friendly and highly weather resistant.
More than 60% recycled materials are used.
This is an all-polyethylene product with no surrounding PP rope and no aluminum grommets.
The logo is engraved on the short side, making it easy to tell which side is long even when folded.
This product is Eco Mark certified.
For construction, civil engineering, agricultural, and disaster prevention/mitigation purposes.
*The blue tarp has all four sides folded, and the standard size (nominal dimensions) are the size before folding.
*The actual finished dimensions are smaller than the standard.
Warning
*The blue sheet is folded on all four sides, and the standard (nominal dimensions) is the size before folding.
*Actual finished dimensions are smaller than the standard.
Feature
A blue sheet that is both environmentally friendly and highly weather resistant.
Uses over 60% recycled raw materials.
This is an all-polyethylene product with no surrounding PP rope and no aluminum eyelets.
Since the logo is engraved on the short side, it is easy to tell the length and shortness even when folded.
This is an Eco Mark certified product.
Use
For architectural use, civil engineering use, agricultural use, and disaster prevention/mitigation use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait