Beli block gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Steel Gauge Block Set for Micrometer Inspectionatribut:
- Set Content: (mm) 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Number of Sets: Set of 10
- Mitutoyo Granite Surface Plateatribut:
- Type: Single item
- Mitutoyo Gauge BlockDeskripsi:GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.atribut:
- Material: Ceramic
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- KENTA Steel Block GaugeDeskripsi:Made from high quality stress relieved alloy steel.Size and serial number are engraved clearly on each individual gauge blockHardened to HV 820 (HRC65)Excellent rigidity.Available in 3 grades:- Grade 0 for calibration- Grade 1 for inspection- Grade 2 for workshop
- monotaro Steel Gauge Block SetDeskripsi:It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
- Block Dimension (mm): 9 x 30
- Material: Made of steel
- Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- WESTWARD Rectangular Gauge Block SetDeskripsi:Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.atribut:
- Grade: Economy
- Item: Rectangular Gauge Block Set
- Dimension Type: Inch
- Includes Case: Yes
- Included Certification: Certificate of NIST Calibration
- Long Form Calibration Certificate: Yes
- Case Type: Wooden Case
- Included Size Range (inch): 0.05 to 4
- Included Sizes (inch): (9) 0.1001 to 0.1009, (49) 0.101 to 0.149, (19) 0.050 to 0.950, (4) 1.000 to 4.000
- Increments: 0.0001inch (0.1001inch to 0.1009 in), 0.001inch (0.101inch to 0.149 in), 0.05inch (0.05inch to 0.95 in), 1inch (1inch to 4 in)
- Material: Steel
- Shape: Rectangular
- Standards: ASME
- Tolerance: +/-0.00005inch
- With Hole: No
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- KENTA Ceramic Block GaugeDeskripsi:Made from Zirconia Ceramic with high precision.Hardened to HV 1350, service Iife is up to 10 times that of steel.Excellent wringability due to microlite material.Corrosion Resistant - No requirements for anti corrosion treatment.No effects resulting from hand contact.No burr caused by dents - will not scratch.Abrasion resistant - 10 times abrasive resisitance of steel block gaugesDimensional stability - free from diemnsional change over time.Marking - serial number and norminal size are laser inscribed oneach individual block gauge, clearly visibleAntimagnetic, anti-static, and non-conductive properties.Available in 2 grades :- Grade 0 for caIibration- Grade 1 for inspection
- Mitutoyo Gauge Block Accessory SetDeskripsi:Length Standards Brought to You by Mitutoyoatribut:
- Nominal Capacity / Dimension Base (mm): 619009: 35
- Nominal Capacity / Dimension Scriber Point (mm): 619019:-
- Nominal Capacity / Dimension Center Point (mm): 619020:-
- Insize Caliper Inspection Gauge Block SetDeskripsi:- Caliper Special Measuring Block- Comply with JJG Measuring Block National Metrology and Verification Regulations, Level 2/4, etc.- With production plant inspection certificate.atribut:
- Applicable Caliper (mm): 0-150, 0-200, 0-300
- Insize Steel Gage Block SetsDeskripsi:- Made of alloy steel; - Meet ISO3650; - Gage blocks ≥ 125mm have clampinig holes; - Supplied with manufacturer inspection certificate
- Mitutoyo Gauge Block SteelDeskripsi:Length Standards Brought to You by MitutoyoDedicated gauge block sets for micrometer inspection
- KENTA Gauge Block Accessories SetDeskripsi:Gauge Block Accessories are especially manufactured to extend the high accuracy of gauge blocks into the field of fast accurate temporary gauging.They are popular in inspection departments, toolrooms, machine shops and on small batch production.Suitable to use with precision block gauges, height master and setting gauges.Supplied in wooden case.
- Insize Steel Gage Block SetDeskripsi:Made of alloy steel. Meet ISO 3650.Gage blocks ≥125mm have clamping holes.Supplied with manufacturer inspection certificate.atribut:
- Material: Alloy Steel
- Yowexa Single Channel PT 100 Thermometer ResolutionDeskripsi:Yowexa YET-710L Single Channel PT 100 Temperature Data LoggerModel YET-710LChannel 1Record Function Yesatribut:
- Temperature Unit: °C, °F
- Battery Life (hour): About 120 (Condition: instrument is working continuously, backlight off, battery capacity 1200mAh, environment temperature 25°C)
- Compatible System: Windows XP/Vista/7/8/10
- Display: Dot matrix LCD display, with backlight
- Highest Accuracy after Point Calibration (°C): ±0.015
- Measurement Range (°C): -200-800
- Measuring Rate (time/s): 1
- Operating Temperature (°C): -10-50 (Non-Condensing)
- Output File Format: txt, csv, xls, dlg
- Power Supply: 3 pcs 1.5V AAA alkaline batteries
- Protection Class: IP52
- Record Sampling: Interval Adjustable from 1~86399 seconds
- Storage Capacity: 20000 groups of measuring data
- Storage Temperature (°C): -20~60 (Without batteries)
- User Calibration: Method Multi-Point Calibration
Daftar Harga block gauge set Terbaru March 2026
| Mitutoyo Steel Gauge Block Set for Micrometer Inspection | Rp6.799.900 |
| Mitutoyo Granite Surface Plate | Rp549.900 |
| Mitutoyo Gauge Block | Rp1.299.900 |
| Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base | Rp18.999.900 |
| Mitutoyo Gauge Block Steel Set | Rp3.599.900 |
| KENTA Steel Block Gauge | Rp6.199.900 |
| monotaro Steel Gauge Block Set | Rp4.999.900 |
| Mitutoyo Gauge Block | Rp269.900 |
| WESTWARD Rectangular Gauge Block Set | Rp5.799.900 |
| monotaro Gauge Block | Rp3.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)