S&K Steel Block Gauge

Sebelum PPN:
Rp579.900 - Rp729.900
Spesifikasi
Body MaterialHigh carbon high chromium steel
Cross-Sectional Dimensions (mm)30[0-(-0.3)]x9[(-0.05)-(-0.2)]
Dimension Tolerance (μm)±0.20 (difference width 0.16)
GradeEquivalent to class 1
Height (mm)9
Thermal expansion coefficient11.5x10-6 power/K
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product does not support JCSS calibration service or custom production.
Feature
- In order to guarantee accuracy, an inspection table is included with the numerical values ​​at the time of inspection. - Easy to clean as it comes in a rust-proof bag.
- It is equivalent to class 1.
Use
As a reference gauge for accuracy inspection and comparative measurements of calipers, micrometers, dial gauges, etc.

Ulasan Produk

Tidak ada ulasan