Novotest Ultrasonic Flaw Detector (Alat ukur ketebalan)

Sebelum PPN:
Rp309.999.900
Spesifikasi
Operating Frequency Range (MHz)from 1 to 10,0
Range of Measured Time Intervals (碌s)from 6 to 1000
Velocity Range (m/s)1000 – 9999
Averaging Over the Quantity of Startsfrom 1 to 16
Detection of signalspositive half-wave, radio mode
Dimensions (mm)80 x 162 x 38
Measurement Unitsmm , μs (or inch by request)
Number of control points TVG16
Range of Variation of Temporal Sensitivity Adjustment (TVG) (dB)40
Testing Gain Range (dB)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultrasonic flaw detector is designed to search for voids and inhomogeneities inside the materials under testing with ultrasound. It is the most common device in the world for non-destructive testing of metal (and other materials with low attenuation of ultrasonic waves) products in production, as well as objects in operation.

Ultrasonic Flaw Detector NOVOTEST UD2301 is a powerful, ergonomic, portable device that has all the functions of a general industrial ultrasonic flaw detectors and can be used in laboratories and workshops, and is perfect for field use.

Ulasan Produk

Tidak ada ulasan