Beli blade saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KSK Plummer SawDeskripsi:-The blade is a nonbreakable bimetal structure and can be replaced with one hand.-Slides well and hard to rust.-Excellent durability. -For PVC pipes, metals, iron pipes, copper pipes, and brass pipes.
- LENOX Band Saw Bladeatribut:
- UNSPSC: 31160000
- GT JAPAN Circular Saw BladeDeskripsi:Dapat dipakai untuk alumunium, kayu, triplek dllatribut:
- Size (inch): 7
- Type: 80T
- Number of Bit: 80
- Thickness (mm): 2
- Arbor (mm): 25.4
- Maximum RPM: 8500
- RYU Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes.- High Carbon Steel Material- For Quick Perfect Cutting- Resists heat build up for smoother operation and longeratribut:
- Thickness (mm): 0.5
- Teeth Per Inch: 6
- MILWAUKEE Mata Gergaji BundarDeskripsi:Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.atribut:
- Arbor Shape: Round
- For Use With Saw Type: Circular Saws
- Tip Material: Carbide Tipped
- LENOX Band Sawatribut:
- Material: Bi-Metal
- Tooth Type: Variable Tooth
- LENOX Reciprocating Saw Blade, Bimetal, Metal Cuttingatribut:
- Cutting Capacity Iron (mm): 3 to 6
- Cutting Capacity Stainless Steel (mm): 3 to 6
- Material: Bimetal
- Number of Threads: 14
- Thickness (mm): 0.9
- Width (mm): 19
- SK11 Band Saw Spare Blade For Woodworking Thick MaterialDeskripsi:SK11 band saw spare blade. Suitable for cutting thick boards, cutting hard wood, and cutting circles and curves.Spare blade for SWB-200N.atribut:
- Blade Thickness (mm): 0.5
- Suitable Model: SK11 Band Saw SWB-250 / SWB-200N
- Blade Width (mm): 6.35
- Perimeter (mm): 1430
- Number of Teeth (p) (inch): 4 /
- RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)Deskripsi:Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Kakuri Razor Sawatribut:
- Blade Length (mm): 130
- Finishing Material: Blade Part: Carbon Steel Tools
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- WAGEN Cold Saw Bladeatribut:
- Size: 285x2.0x1.7x32xT80
- KSK Plummer SawDeskripsi:-With one piece of grip, you can use a saw blade for turning and pulling for PVC pipes.-For PVC pipes and metal pipes.-For large materials.atribut:
- Blade length: 300mm
- Total Length: 420mm
- Purpose of Use: For PVC pipes and metal pipes. For large materials.
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
Daftar Harga blade saw Terbaru March 2026
| KSK Plummer Saw | Rp99.900 |
| K55 Mini Saw Blade | Rp40.900 |
| LENOX Band Saw Blade | Rp689.900 |
| GT JAPAN Circular Saw Blade | Rp119.900 |
| RYU Band Saw Blade | Rp109.900 |
| MILWAUKEE Mata Gergaji Bundar | Rp919.900 |
| LENOX Band Saw | Rp169.900 |
| INGCO TCT Saw Blade | Rp45.900 |
| LENOX Reciprocating Saw Blade, Bimetal, Metal Cutting | Rp479.900 |
| SK11 Band Saw Spare Blade For Woodworking Thick Material | Rp339.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































%20%26%20Pengelasan/Pupuk%20%26%20Bahan%20Kimia%20Pertanian/Kimia%20Pertanian/Herbisida/RoundUp%20Obat%20Pembasmi%20Rumput%20(Herbisida%20Sistemik)/9iP106516342-1.jpg)