SK11 Bandsaw Spare Blade For Woodworking Thick Material (Mata Gergaji Pita)

Sebelum PPN:
Rp359.900
Spesifikasi
Blade Thickness (mm)0.5
Suitable ModelSK11 Band Saw SWB-250 / SWB-200N
Blade Width (mm)6.35
Perimeter (mm)1430
Number of Teeth (p) (inch)4 /

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SK11 band saw spare blade. Suitable for cutting thick boards, cutting hard wood, and cutting circles and curves.Spare blade for SWB-200N.
Warning
Please install and use the band saw correctly according to the instruction manual of the band saw itself.
Please be careful when handling the saw blade when taking it out of the case or unrolling it from its coiled state.
Please make sure that there are no cracks, chips, distortions, or other abnormalities on the saw blade before use.





Ulasan Produk

Tidak ada ulasan