Beli bis di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pallet Mover F4
    Mulai

    Rp20.999.900

    KRISBOW Pallet Mover F4
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure-Unit control becomes easier and lighter
    atribut:
    • Power: Electric
    • Operation Type: Pedestrian
    • Lifting Height (mm): 105
    • Aisle with Pallet (mm): 2160
    • Battery Type: Lithium
    • Turning Radius (mm): 1360
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)
    Mulai

    Rp85.999.900

  4. Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp9.899.900

    Bishamon Mobile Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    MobiLift BX BXB Series - Mobile Lift TablesLift Table MobiLift™ BX (Manual Lift) & BXB (Electric Lift) SeriesElectric-Hydraulic Mobile Scissor Lift Tables​Bishamon’s MobiLift™ scissor lift tables minimize lifting, reaching and stretching by allowing workers to easily move and position loads. These mobile lifting tables are designed with improved ergonomics, rugged construction, and high quality materials for excellent performance and reliability.MobiLift tables are available in a variety of capacities and raised heights, and can satisfy a wide range of applications. All models are made with heavy-duty materials and include captured scissor rollers for maximum stability. They feature high quality casters and wheels for excellent maneuverability, and a foot actuated caster brake. All MobiLift mobile lifter tables and mobile elevating tables are powder coated for an attractive durable finish.EASY MOBILITY - Premium Casters And Push Handle For Easy MobilityCAPACITY - Load Capacities From 330 To 1760 Lbs.PUMP OPERATION - Battery Push Button Or Manual Foot Pump OperationMODEL TYPES - Double Scissor And Stainless Steel Models AvailableMobiLift Highlights- Hand Lever Lowering ControlManual Operation- Convenient Foot Lever PumpManual Operation- Battery Compartment with ChargerBattery Operation- Push Button ControlBattery Operation- Removable, Pendant Push Button Control
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Mulai

    Rp42.999.900

    Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)
    Deskripsi:
    State-of-the-art production technology, the standard MOTIVE POWER range includes the complete DIN and British Standard series according to EN60254-1/2 and in compliance with EN62485-3, available in the widest range of possible configurations and charging solutions, ensuring the most flexible answer to any specific application.
    atribut:
    • Application: Conventional
    • Charging Duration (hour): 7 to 12; charging time with LF or HF charger
    • Design: IEC 60254-2 series L-E (2V DIN-BS cells)
    • Dimension Y (mm): 197.5
    • Inter-Cell Connection: Bolted (std), Welded (opt)
  7. HELI Hand Pallet Electric (Troli Palet Elektrik)
    Mulai

    Rp25.999.900

    HELI Hand Pallet Electric (Troli Palet Elektrik)
    atribut:
    • Fork Length (mm): 1150
    • Wheels Material: PU
    • Electric Charger (V): 24
  8. Teson Chain Block 2 Ton (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.099.900

  9. IMOW Electric Hand Pallet (Troli Palet Elektrik)
    Mulai

    Rp22.999.900

    IMOW Electric Hand Pallet (Troli Palet Elektrik)
    atribut:
    • Fork Length (mm): 1220
    • Battery (V/Ah): 24/20 (Li-ion)
    • Capacity (kg): 1500
    • Maximum Lifting Height (mm): 105
    • Travel Speed (km/hour): 4.5
    • Type: Electric Hand Pallet
    • Type of control: DC Controller
  10. KRISBOW Pallet Mover
    Mulai

    Rp42.999.900

  11. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  12. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  13. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  14. HAND LIFT Electric Pallet (Troli Palet Elektrik)
    Mulai

    Rp22.999.900

    HAND LIFT Electric Pallet (Troli Palet Elektrik)
    atribut:
    • Overall Fork Width (mm): 685
  15. KRISBOW Reach Pallet Lifter (Forklift Stacker Elektrik)
    Mulai

    Rp549.999.900

    KRISBOW Reach Pallet Lifter (Forklift Stacker Elektrik)
    atribut:
    • Power: Battery
    • Capacity (kg): 2000
    • Overall Length (mm): 2350
    • Overall Width (mm): 1260
    • Reach Distance (mm): 630
    • Service Brake: Electric
    • Turning Radius (mm): 1750
  16. ANDERSON POWER PRODUCTS Heavy Duty Power Connector Kit (Konektor Daya)
    Mulai

    Rp329.900

    ANDERSON POWER PRODUCTS Heavy Duty Power Connector Kit (Konektor Daya)
    atribut:
    • Color: Gray
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga bis Terbaru October 2026
Bishamon Hand Stacker Power Lifter HydraulicRp50.999.900
KRISBOW Pallet Mover F4Rp20.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Bishamon Hand Stacker Hydraulic (Forklift Stacker Elektrik)Rp85.999.900
Bishamon Mobile Lift Table (Troli Scissor Lift Meja)Rp9.899.900
KRISBOW Stacker Electric (Forklift Stacker Elektrik)Rp179.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Midac Batteries Wet Motorcycle Battery Type DIN (Aki Motor Basah)Rp42.999.900
HELI Hand Pallet Electric (Troli Palet Elektrik)Rp25.999.900
Teson Chain Block 2 Ton (Katrol Rantai / Kerekan Rantai)Rp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)