Beli besi bulat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- SAMICK Shaft Diameter SF20 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 20
- THK Linear BushDeskripsi:A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.atribut:
- Material (Outer Pipe): SUJ2 (high carbon chromium steel)
- Material (Retainer): resin
- SAMICK Shaft Diameter SF25 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 25
- THK LM Block SHS .. C TypeDeskripsi:The flange of the LM block is tapped. It can be installed from either the top or bottom. It is used when the table cannot be drilled with through holes for mounting bolts.atribut:
- Block Mounting Hole Type: Tap hole
- Dimension D0 (mm): 3 phi
- SAMICK Shaft Diameter SF16 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 16
- monotaro Three-Stage Slide RailDeskripsi:It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 12.7 (± 0.1)
- Material: steel
- Surface Processing: Unichrome plating
- Set Contents: One on each side
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- SAMICK Aluminum Case UnitDeskripsi:Note1) Dynamic load rating is based of the nominal life 50km. In case of 100km, C on the table need to be divided by 1.26 Ex) LM12's 50km basis dynamic load rating C=410N LM12's 100km basis dynamic load rating C100=410 / 1.26=325.40NNote2) Based on the weight of resin retainer
- INDOMAKERS Hard Chrome Smooth Rodatribut:
- Material: Hard Chrome Steel
- SHAC Round Linear GuideDeskripsi:The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
- NITTO KOHKI Coupling Nut Cupla (Kopler)atribut:
- Material: Steel SS400
- Packing: SG-720
Daftar Harga besi bulat Terbaru March 2026
| monotaro Linear Shaft (As Bulat) | Rp109.900 |
| Thomson Linear Motion Shaft | Rp439.900 |
| MZ Round Bar/Steel Bar | Rp209.900 |
| SAMICK Shaft Diameter SF20 type | Rp199.900 |
| THK Linear Bush | Rp97.900 |
| SAMICK Shaft Diameter SF25 type | Rp249.900 |
| INDOMAKERS Linear Rail Shaft Support Unit | Rp19.900 |
| ASB Linear Bushing Bearing | Rp15.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| THK LM Block SHS .. C Type | Rp1.399.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/9yP101567358-8.jpg)


















/P101003213-1.jpg)