Beli bench vise di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- TOTAL Bench Viceatribut:
- Material: Ductile Cast Iron
- SATA Mechanics Bench ViseDeskripsi:- Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
- KRISBOW Catok Besi Putar (Ragum)Deskripsi:Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
- TRUSCO Anvil Vice c/w Rotary Baseatribut:
- Accessories: Rotating Base
- Material: (Body) Carbon Steel, (Shaft Handle Cap) Steel
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
- Boxo Swivel Base Bench ViseDeskripsi:- Equipped with anvil and pipe jaw - Hardness of vise jaw HRC C25° ~ HRC30° - Finished wrinkle paintatribut:
- Size (mm): 125
- Throat Depth (mm): 65
- Size (inch): 5
- Throat Depth (inch): 2 5/8
- Material: SC37 cast carbon steel
- OSTEQ American Bench vise with Pipe Jawsatribut:
- Size (inch): 5
- Jaw: 125
- Jaw Opening: 102
- Throad Depth: 88.0
- Large Anvil: 72x70
- Pipe Jaws: 9-64
- Swivel: 120
- WESTWARD Mechanic Vise SwivelDeskripsi:Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.atribut:
- Duty Rating - Vises: Standard Duty
- Item - Vises: Combination Vise
- Swivel Angle - Vises (°): 360
- Body Casting Tensile Strength (psi): 30000
- Jaw Face - Vises: Serrated
- Number of Lock Down Bolts: 2
- Pipe Jaw Included: Yes
- UNSPSC: 27112102
- PALMGREN Multi-Positioning Ball ViseDeskripsi:Multi-angle precision vises allow fine positioning of their vise head via their adjustable base that tilts the head up to 90° and swivels it 360°. They hold small components and materials during electronics assembly, parts repair, carving, engraving, and other detailed work.atribut:
- UNSPSC: 31160000
- JTC Cast Steel Swivel Bench Viseatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Lead Vice Rortary BaseDeskripsi:59atribut:
- Material: Body:Carbon Steel Shaft:Steel Handle:Steel Base:Steel
- Set Contents: Turntable
- Accessories: Rotating Base
- EZREN Bench ViseDeskripsi:Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragumatribut:
- Length (mm): 35
- Product Dimensions (cm): 9.5x8.5
- PICUS (Taiyo Seiko) Dresser Holderatribut:
- The number of blade: From 12 sheets 13 sheets . When you finish a small grindstone please so as to adjust the thickness of the width and the grinding wheel blade reduces the number of blades put 6mm flat washers supplied with the same position is.
- Overall Length (mm): 265
- Blade Specifications: No. 0 28mm
- Fit the grinding wheel size: 6 grinding wheel from inches (150mm) to 20 inches (500mm)
- Senator Portable Bench Viceatribut:
- Size: 60mm
- KRISBOW Catok Besi Amerika (Ragum)Deskripsi:American Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit benda kerja yang akan dikerjakan sehingga tidak dapat bergerak/tetap pada posisi yang diinginkan. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran rahang yang akan digunakan. Pada alat ini terdapat handel yang dapat digunakan dengan cara diputar sehingga rahang dapat bergerak secara linier. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
Daftar Harga bench vise Terbaru March 2026
| TEKIRO Catok Besi (Ragum) | Rp629.900 |
| TOTAL Bench Vice | Rp259.900 |
| MAXPOWER Bench Vise Cast Iron Swivel | Rp629.900 |
| SATA Mechanics Bench Vise | Rp1.899.900 |
| KRISBOW Catok Besi Putar (Ragum) | Rp969.900 |
| TRUSCO Anvil Vice c/w Rotary Base | Rp2.899.900 |
| CHUKOH FLO Fluororesin Adhesive Tape Asf-110Fr | Rp179.900 |
| Boxo Swivel Base Bench Vise | Rp1.899.900 |
| OSTEQ American Bench vise with Pipe Jaws | Rp2.599.900 |
| WESTWARD Mechanic Vise Swivel | Rp2.299.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































/0iP101004018-3.jpg)



/9bP103636335-5.jpg)











%20Dresser%20Holder/18P103222044-1.jpg)


/3eP103636122-4.jpg)