BESSEY Vise (Ragum)

Sebelum PPN:
Rp949.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Light Duty Bench Vise Body Tensile Strength 30 000 psi Spindle Type Covered Jaw Face Width 4 in Jaw Opening - Maximum 4 in Throat Depth 1 3/4 in Jaw Face Type Serrated Jaw Pad Material Hardened steel Includes Pipe Jaw Yes Pipe Diameter - Maximum 1 in Includes Rotating Head Yes High Visibility No Base Material Iron Base Mount Type Clamp-On Base Swivel Angle 270 Degrees Base Tensile Strength 30 000 psi Base Type Swivel Body Material Cast Iron Features Built-In Anvil

Ulasan Produk

Tidak ada ulasan