PICUS (Taiyo Seiko) Dresser Holder

Sebelum PPN:
Rp439.900
Spesifikasi
The number of bladeFrom 12 sheets 13 sheets . When you finish a small grindstone please so as to adjust the thickness of the width and the grinding wheel blade reduces the number of blades put 6mm flat washers supplied with the same position is.
Overall Length (mm)265
Blade SpecificationsNo. 0 28mm
Fit the grinding wheel size6 grinding wheel from inches (150mm) to 20 inches (500mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The griding stone can be sharpen as new! Correspondence from 150mm (6inch) until the grinding wheel of 500mm (20inch). Grindstone ceased cut, such as grinding wheel surface has become uneven it is easy to finish quickly, sharpness, and then resurrected immediately roundness of the grinding wheel surface. PICUS dresser holder There are 10 times more durable than conventional products because it uses a bearing with a six hole being quenched.

Ulasan Produk

Tidak ada ulasan