Beli beli mesin las listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Mulai

    Rp679.900

    LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Duty cycle: 120 A
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
    • Protection : IP 23
  2. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  3. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  4. EDON Mesin Las Listrik
    Mulai

    Rp659.900

    EDON Mesin Las Listrik
    Deskripsi:
    New product from EDONMesin las type Edon adalah mesin las kapasitas 450 watt yg tangguh. Kelengkapan : 1 bh mesin las edon 450watt, 1 bh stang las, 1 bh stang massa, kabel las
    atribut:
    • Power (W): 450
  5. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  6. MILLER ELECTRIC MIG Welding Liner
    Mulai

    Rp509.900

    MILLER ELECTRIC MIG Welding Liner
    Deskripsi:
    These gun liners are compatible with specific models of Bernard, Miller, and Hobart MIG guns. They guide the electrode wire as it is fed from a wire feeder through the gun cable to the gun nozzle.
    atribut:
    • UNSPSC: 23171538
    • Compatible with Brand: Miller
    • Liner Series: Spoolgun
    • Process: MIG Welding (GMAW)
  7. LINCOLN ELECTRIC MIG Welding Liner
    Mulai

    Rp1.099.900

    LINCOLN ELECTRIC MIG Welding Liner
    Deskripsi:
    These gun liners are compatible with specific models of Lincoln MIG guns. They guide the electrode wire as it is fed from a wire feeder through the gun cable to the gun nozzle.
    atribut:
    • UNSPSC: 23171540
    • Overall Length (ft): 15
    • Process: MIG Welding (GMAW)
  8. WESTWARD Welding Cable
    Mulai

    Rp649.900

    WESTWARD Welding Cable
    Deskripsi:
    Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.
    atribut:
    • Voltage (V): 600
    • Item: Welding Cable
    • Conductor Material: Copper
    • Insulation Material: Neoprene
    • Application: Welding Machines and Accessories
    • Standards: SAE J1127
    • Temperature Rating (°F): 150
  9. FIRMAN Gasoline & Diesel Welding Generator
    Mulai

    Rp9.899.900

    FIRMAN Gasoline & Diesel Welding Generator
    Deskripsi:
    Firman FGW160Q merupakan salah satu produk dari Firman Indonesia yang mempunyai fungsi ganda, yaitu sebagai mesin las MMA dan juga generator listrik.Mesin ini memiliki daya yang besar yaitu 7.5 HP dan mempunyai kapasitas silinder 212 cc. Mesin ini memiliki putaran yang lebih presisi, efisien dan stabil dari putaran yang rendah hingga putaran yang tinggi. Kecepatan putaran maksimal mencapai 3600 rpm.Mesin ini memiliki kapasitas tangki bahan bakar sebesar 3.6 liter dan kapasitas tangki oli sebesar 600 ml. Mesin ini juga memiliki keunggulan hemat dalam penggunaan.Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini.Mesin ini mampu mengelas dengan kawat las hingga 4 mm dan dapat digunakan untuk mengelas berbagai jenis logam seperti baja, stainless steel, tembaga, nikel dan logam lainnya. Arus pengelasan dapat diatur pada kisaran 50 – 160 ampere sehingga dapat disesuaikan untuk berbagai jenis bahan dan ketebalan logam yang akan di las.Mesin ini juga bisa digunakan sebagai generator listrik satu arah (DC) yang dapat digunakan untuk menjalankan mesin gurinda ataupun menyalakan lampu penerangan.Dengan 2 fungsi tersebut, tentunya akan sangat menghemat biaya dan juga waktu Anda, karena mesin ini dapat dijalankan di waktu yang bersamaan tanpa perlu membeli alat/mesin yang terpisah.Di saat mati listrik, pekerjaan Anda tidak akan terganggu karena mesin tetap bisa dijalankan.  Hasil pekerjaan juga bisa jadi lebih maksimal. Mesin ini juga portable, alias mudah dibawa kemana saja dan cocok untuk Anda yang mempunyai usaha industri, baik skala kecil ataupun skala besar.Sebagai tambahan jaminan mutu, Anda akan diberikan garansi servis mesin selama 1 tahun. Selain itu, Firman Indonesia sebagai perusahaan perdagangan Nasional yang mendistribusikan berbagai produk jenis mesin ke seluruh pelosok di Indonesia, memastikan ketersediaan suku cadang mudah untuk didapatkan.
    atribut:
    • Dimension (LxWxH) (mm): 515x515x498
    • Efficiency (%): 85
    • Current Range (A): 50-160
    • Input Power Frequency (Hz): 50
    • Protection Class: IP21
    • Cooling Methode: Air Cool
    • No Load Loss (W): 80
    • No. Load Voltage (V): 220
    • Power Factor (cos): 1
    • Rated Duty Cycle (%): 0.8
    • Rated Input Power (KVA): 800
    • Rated Input Voltage (V) : 220
    • Sensor Oil: Yes
    • Valve Type: Welding wire, 2.8-4.0mm
    • Voltage (V): DC 22-28
  10. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  11. WESTWARD Welding Goggles
    Mulai

    Rp139.900

    WESTWARD Welding Goggles
    Deskripsi:
    WESTWARD fixed front welding goggles feature 1 top vent and 2 bottom vents for cooling and evaporation. Includes cover plate and impact plate.
    atribut:
    • Item: Welding Goggles
    • Features: (1) Top Vent and (2) Bottom Vents
    • Band Material: PP/Rubber Wire
    • Lens Style: Fixed Shade
    • Nose Bridge Material: PVC
    • Eyewear Size: Universal
    • Frame Color: Green
    • Frame Material: PVC
    • Frame Style: Goggle
    • Gender: Men's
    • Includes: Cover Plate, Impact Plate
    • Lens Material: Polycarbonate/Glass
  12. LINCOLN ELECTRIC Multiprocess Welder
    Mulai

    Rp38.999.900

    LINCOLN ELECTRIC Multiprocess Welder
    Deskripsi:
    The Lincoln LE31MP MIG/stick package comes with a power source and includes a MIG gun, sample spools of solid and flux-cored wire, a stick electrode holder with cable, a work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product detail page for the full list of equipment included with each product.
  13. WESTWARD TIG Welding Rod
    Mulai

    Rp429.900

    WESTWARD TIG Welding Rod
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  14. RIDGID Mesin Drum
    Mulai

    Rp17.999.900

  15. LINCOLN ELECTRIC MIG Welder
    Mulai

    Rp3.499.900

    LINCOLN ELECTRIC MIG Welder
    Deskripsi:
    The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
  16. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp3.899.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  17. TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Mulai

    Rp4.799.900

    TCMEC Chainsaw 58SP Series (Gergaji Mesin)
    Deskripsi:
    TCMEC 58SP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.4 KW dan kapasitas silinder 54.5 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Selain itu, pekerjaan menebang pohon akan menjadi lebih cepat dan efisien. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Penyalaan juga semakin mudah karena material pully pada mesin chainsaw ini terbuat dari alumunium. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Mix: Gasoline 25 : Two cycle oil 1
    • Fuel Tank Capacity (ml): 50
    • Cylinder Capacity (cm³): 54.5
    • Chain Oil Capacity: SAE#10W-30
    • Blade Chain: 3/8
    • Dimensions (cm): 56x53x30
    • Maximum Electricity (kW): 2.4
  18. LINCOLN ELECTRIC MIG V-Groove Drive Roll Kit
    Mulai

    Rp2.299.900

    LINCOLN ELECTRIC MIG V-Groove Drive Roll Kit
    Deskripsi:
    These kits contain four drive rolls and a wire inlet guide for maintaining compatible Lincoln wire feeders with a four-roll wire drive system.
    atribut:
    • Compatible with Brand: Lincoln
    • Drive Roll Type: V-Groove
    • Type: Drive Roll Kit
Daftar Harga beli mesin las listrik Terbaru March 2026
LAKONI Mesin Las Inverter MMA Teknologi IGBTRp679.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
LAKONI Mesin Las ERp1.599.900
EDON Mesin Las ListrikRp659.900
RHINO Mesin Las Inverter MMARp1.199.900
MILLER ELECTRIC MIG Welding LinerRp509.900
LINCOLN ELECTRIC MIG Welding LinerRp1.099.900
WESTWARD Welding CableRp649.900
Daesung Welding MachineRp1.499.900
FIRMAN Gasoline & Diesel Welding GeneratorRp9.899.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)