LINCOLN ELECTRIC Multiprocess Welder (Mesin Las)

Sebelum PPN:
Rp39.999.900 - Rp279.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lincoln LE31MP MIG/stick package comes with a power source and includes a MIG gun, sample spools of solid and flux-cored wire, a stick electrode holder with cable, a work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product detail page for the full list of equipment included with each product.
Feature
Multiprocess Welder Series LE31MP(R) Input Voltage 120V AC Phase Single-Phase Welding Mode CV Polarity DC Input Frequency 60 Hz Welding Processes Flux-Cored Welding (FCAW) MIG Welding (GMAW) Stick Welding (SMAW) TIG Welding (GTAW) Stick Welding Maximum Output Current 90 A TIG Welding Maximum Output Current 120 A MIG Welding Maximum Output Current 95 A For Wire Type Flux-Cored Solid Maximum Wire Diameter 0.035 in (Flux-Cored) Maximum Wire Feed Speed 500 in/min Model K3461-1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait