MILLER ELECTRIC MIG Welding Liner

Sebelum PPN:
Rp639.900 - Rp2.299.900
Spesifikasi
UNSPSC23171538
Compatible with BrandMiller
Liner SeriesSpoolgun
ProcessMIG Welding (GMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gun liners are compatible with specific models of Bernard, Miller, and Hobart MIG guns. They guide the electrode wire as it is fed from a wire feeder through the gun cable to the gun nozzle.
Feature
Liner Welding Processes MIG Welding (GMAW) Maximum Wire Diameter 0.045 in Minimum Wire Diameter 0.035 in Maximum Current 100A to 250A Overall Length 15 ft Material Steel Color Blue Gray Features Error-Proof Replacement Optimized Wire-Feeding For Use With MDX MIG Guns Series AccuLock MDX

Ulasan Produk

Tidak ada ulasan