LINCOLN ELECTRIC Stick Welder (Mesin Las Listrik)

Sebelum PPN:
Rp23.999.900 - Rp249.999.900
Spesifikasi
UNSPSC23171508
Welding Power Source TypeCC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lincoln AC225 stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.
Feature
Stick Welder For Material Type Mild Steel Stainless Steel Input Frequency 50/60 Hz Input Voltage 230V AC Phase Single-Phase Polarity AC Model K1170 Stick Welding Maximum Output Current 225 A TIG Welding Maximum Output Current 225 A Stick Welding Output @ Duty Cycle 225A @ 25V 20 Percent TIG Welding Output @ Duty Cycle 225 A @ 25 V 20 Percent Stick Welding Minimum Output Current 40 A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait