Beli bearing pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RAVEN Roda Nylon U Groove Pulley Bearingatribut:
- Bearing Type: 6200Z Chrome Steel
- Pulley Inner Diameter (mm): 10
- Pulley Outer Diameter (mm): 54
- Pulley U Shape Diameter (mm): 40
- Pulley U Slot Width (mm): 7
- Pulley Width/Thickness (mm): 14.6
- Type: PU-CR 62
- RAVEN Roda Nylon Heavy Dutyatribut:
- Bearing: Double Ball Bearing
- Series: Heavy Duty Series
- Wheel Material: Nylon
- RAVEN Roda Nylon Medium Dutyatribut:
- Bearing: Double Ball Bearing
- Wheel Material: Nylon
- H.H.H. Steel Pulley Snatchatribut:
- Material: Steel
- Specification: Oil-bearing metal insert
- RAVEN Roda Nylon Light Dutyatribut:
- Bearing: Double Ball Bearing
- Wheel Material: Nylon
- NIKKO STEEL Kawat Las Besi Cor CIN-2Deskripsi:Kawat las khusus bermutu tinggi dengan kawat inti Ferronickel Alloys (45% Fe-55% Ni). Digunakan untuk pengelasan segala macam besi cor terutama besi cor penahan beban (besi cor Nodular) yang retak atau patah, seperti roda gigi, tromol, pump housing, coupling, pulley, machine bases, dll. Gunakan metodelas simetri atau langkah loncat. TS: 50.5kgf/mm². €: 12%. Arus: AC, DC+, DC-.atribut:
- Certifications: AWS A5.15 ENiFe-CI, JIS Z 3252 DFCNiFe
- Current: AC, DC+, DC-
- Tensile Strength (kgf/mm²): 50.5
- Elongation (%): 12.0
- Hardness (HRB): 85-90
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- Non Brand Gerobak Sampah (Trash Bin)atribut:
- Size (cm): 160x80x100
- Body Frame Material: Iron Pipe
- Wall & Floor Material: Iron Sheet
- Iron Sheet Thickness (mm): 1.2
- Tire Material: Rubber
- Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Deskripsi:It is also handled as a standard type V-belt and easy to obtain.atribut:
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Electric Resistance Value: 50 M omega or more
- Operating Temperature Range (°C): -40 to +70
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Belt Material: Rubber
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- BANDO Bancoran V-BeltDeskripsi:Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Polyurethane
- Type: V belt
- Belt Height: 4mm
- Belt width: 6mm
- Mitsuboshi Standard V-Belt Red Type A (Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: A
- Size: Standard
Daftar Harga bearing pulley Terbaru March 2026
| RAVEN Roda Nylon U Groove Pulley Bearing | Rp43.900 |
| POWERTEC Screw Pin Anchor Shackle Omega | Rp16.900 |
| RAVEN Roda Nylon Heavy Duty | Rp87.900 |
| RAVEN Roda Nylon Medium Duty | Rp43.900 |
| H.H.H. Steel Pulley Snatch | Rp369.900 |
| RAVEN Roda Nylon Light Duty | Rp22.900 |
| NIKKO STEEL Kawat Las Besi Cor CIN-2 | Rp1.499.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| XAV Bearing (Laher) | Rp3.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Kawat%20Las%20Besi%20Cor%20CIN-2/2wP103216104-1.jpg)
/ooP102038888-3.jpg)
/35P103209113-1.jpg)
/czP104062467-2.jpg)

/P102361601-1.jpg)
/htP105283641-1.jpg)
%20(Van%20Belt)/P102359749-1.jpg)

/rfP102038987-3.jpg)


%20(Van%20Belt)/P102125946-1.jpg)