SPEEDAIRE Hose Reel Roller Guide Assemblies

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp549.900
Spesifikasi
UNSPSC40142121
Bracket ColorGreen/White
Bracket MaterialSteel
For Reel Diameter (inch)2-15/16
For Reel Series2CUA9
For Use With Grainger Item Number2CUA9
For Use With Mfr. Model NumberL801154
Hose Opening Height (inch)2-5/8
Hose Opening Width (inch)1/2
Overall Depth (inch)5-15/16
Overall Dimensions DxWxH (in)5-15/16x4-1/16x2-3/8
Overall Height (inch)2-3/8
Overall Width (inch)4-1/16
Return LocationMulti-direction
Roller Bracket TypeRoller Bracket
Roller Diameter (inch)3/4
Roller MaterialPolyoxymethylene
Roller Type4-way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roller guide assemblies are 4-way roller brackets for use on spring-return hose reels, on cabinet door opens, or similar locations with sharp metal edges. These heavy-gauge steel roller brackets are also known as cabinet rollers or cabinet mounts. These roller guide assemblies protect the hose even when the payout or rewind is at an angle.
Feature
Roller Guide Roller Bracket Type Roller Bracket Roller Type 4-way For Reel Series RWA NF Series For Use With Grainger Item Number 49AE03 For Use With Mfr Model Number GGRWA-908NF Bracket Material Steel Roller Material Nylon Roller Diameter 11/16 in Return Location Top Hose Opening Height 1 in Hose Opening Width 1 3/4 in Bracket Color Green For Reel Diameter 12 5/8 in For Reel Width 6 in Overall Height 1 3/4 in Overall Width 3 3/16 in Overall Depth 4 7/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait