COXREELS Hose Reel Roller Guide Assemblies

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC40142121
Bracket ColorBlue
Bracket MaterialSteel
Hose Opening Height (inch)1-5/8
Hose Opening Width (inch)1-5/8
Return LocationMulti-direction
Roller Bracket TypeRoller Bracket
Roller Diameter (inch)3/4
Roller MaterialPlastic
Roller Type4-way

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roller guide assemblies are 4-way roller brackets for use on spring-return hose reels, on cabinet door opens, or similar locations with sharp metal edges. These heavy-gauge steel roller brackets are also known as cabinet rollers or cabinet mounts. These roller guide assemblies protect the hose even when the payout or rewind is at an angle.
Feature
Roller Guide Roller Bracket Type Roller Bracket Roller Type 4-way For Reel Series C Series P Series PWC Series PWSeries PC Series SG Series

Ulasan Produk

Tidak ada ulasan

Halaman Terkait