Beli bearing linier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Linear GaugeDeskripsi:Ideal for integration into harsh environments such as automation applications
- Mitutoyo Linear GageDeskripsi:Ideal for integration into harsh environments such as automation applications
- Mitutoyo LGF-150L-B LINEAR GAGE 50MM/1UMDeskripsi:Ideal for integration into harsh environments such as automation applications
- Mitutoyo Digital Linear Scale with LCD DisplayDeskripsi:Single-function digital scale units with SPC output are available in horizontal or vertical designs to measure distances. The scale moves along a beam and displays the distance traveled on a digital display. They measure absolute positioning, zero-setting for relative positioning, and have built-in low battery alarms. They also have direction changeover to reverse the direction of measurement, programmable presets to display a specific value, and data hold. These units do not include data output capability, so they are commonly used for direct reading/immediate measurement applications as well as machine table positioning, quill positioning, and tool presetting. The scale moves along a beam and displays the distance traveled on a digital display. They measure absolute positioning, zero-setting for relative positioning, and have built-in low battery alarms. They are commonly used for table positioning, quill positioning, and tool presetting.atribut:
- UNSPSC: 41111507
- Accuracy: ±0.001in/0.03mm
- Battery Size: SR44
- Compatible Data Output Cable: Mfr. No. 905338; Mfr. No. 905409
- Compatible Wireless Transmitter: Mfr. No. 02AZD730D
- Data Output Connection Type: Digimatic
- Data Output Type: Cable; Wireless with Transmitter
- Dimension Type: Inch/Metric
- Display Type: LCD
- Functions: On/Off; Push Button Controls For Inch/mm; Zero-Set
- IP Rating: Not Rated
- Includes: Mounting Brackets for Quill
- Includes Battery: Yes
- Maximum Measurement (inch): 5
- Maximum Measurement (mm): 125
- Minimum Measurement (inch): 0 (zero)
- Minimum Measurement (mm): 0 (zero)
- Range (inch): 0 to 5; 0 to 125mm
- Resolution: 0.0005in/0.01mm
- SPC Output: Vertical
- Scale Function Type: Yes
- Scale Orientation Type: Single Function
- Mitutoyo Linear Gage CounterDeskripsi:The Mitutoyo EC Counter is a single-function multi-point display unit that shows measurements and quick Go/no-go judgments from digital measuring instruments. The unit’s DIN size and mount-on-panel configuration incorporates better into a system. The large LED display is ideal for low-light situations or when the scale is not optimally positioned.
- Mitutoyo Linear Scale for Digital Readout (DRO)Deskripsi:These kits contain both the linear scale and the digital readout (DRO) counter with required connecting cable, rather than purchasing them separately.
- Mitutoyo LGF-125L-B LINEAR GAGE 25MMDeskripsi:Ideal for integration into harsh environments such as automation applicationsatribut:
- Resolution (inch): 0.000050
- Measuring Range (inch): 1
- Stem (mm): ø15
- Maximum Response Speed (mm/s): 1500
- Small Range Accuracy (µm): 0.5 (Arbitrary 20 range)
- Measurement Accuracy with Arbitrary Measuring Length (mm): '1.5 + L/50µm at 20°C
- Measuring Force Contact Point Downwards (N): 4.6 or less
- Measuring Force Contact Point Horizontal (N): 4.3 or less
- Measuring Force Contact Point Upwards (N): 4.0 or less
- Minimum Edge Intervals (ns): 500 (2MHz)
- Operating Temperature and Humidity Range (°C): 0 to 50 (RH 20 to 80%, non-condensing)
- Output Signal Pitch (µm): 4
- Reference Mark Position (Phase-Z) (mm): Approx. 5 from contact point tip (lowest rest point)
- Reference Mark Repeatability Sigma (µm): 'σ ≤ 0.5 (at a constant reference point passing speed less than 300mm/s in the same direction); at 20°C
- Repeatability 2 Sigma (µm): '0.3 at 20°C
- Storage Temperature/Humidity Range (°C): -10 to 60 (RH 20 to 80%, non-condensing)
- Mitutoyo Linear ScaleDeskripsi:Utilizing an electromagnetic induction system, the ABS AT715 linear scale is highly resistant to oils, water and dust making it ideal for shop floor use. The main scale unit provides two mounting directions for easy installation on a machine tool which has difficult mounting arrangements.
- Mitutoyo LGF-0110L-B 10MM//0.1UMDeskripsi:With an IP66 rating for excellent resistance to coolant, oil and dust, the LGF gage is ideal for integration into automation applications and harsh environments. The advanced plunger guidance assembly construction of the LGF linear gage provides excellent vibration and shock resistance.atribut:
- Max Measuring Force Upward (N): 1
- Max Measuring Force Horizontal (N): 1.1
- Max Measuring Force Downward (N): 1.2
- Measuring Range (inch): 0.4 / 10mm
- Stem Diameter (mm): 8
- Optional Accessories: 02ADE230, 238772, 02ADB680, 02ADB681, 02ADB682, 02ADB683, 902434, 902433, 902432, 542-075A, 542-071A, 64PKA131A, 64PKA134A
- Mirage Kertas HVS A4 70gsm (Kertas Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- TRUSCO Multi Clampatribut:
- Weight (g): 61
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digimatic Indicatoratribut:
- Back Plate Specification: Flat
- Display: 7-digit LCD, sign, analog bar, 2-color backlight
- Indication error for the entire measuring range (mm): 0.004
- Input/Output: Digimatic d1 (output), Digimatic d2 (output), Digimatic S1 (bidirectional)
- Measuring Force (N): 2.3 or less
- Measuring Range (mm): 50.8
- Minimum Reading (mm): 0.0005, 0.001, 0.01
- Power Supply: Variable Measuring Force Type Digimatic Micrometer
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Repeatability (mm): 0.002
- Response Speed: Unlimited
- Return Error: (MPE)HMPE = 0.002
- Return Error (mm): (MPE)HMPE = 0.002
- Series: 543
- Stem Diameter (mm): 8
- Mitutoyo ACCESSORIES F/GAUGE BLOCK 516-605Deskripsi:Length Standards Brought to You by Mitutoyoatribut:
- Set of Content: 619031 (Connector A),619032 (Connector B),619033 (Connector C),619034 (Connector D),619035 (Connector E),619036 (Adapter),619009 (Base),619018 (Plain jaw (B-type)),619013 (Half-round jaw),619019 (Scriber point),
- Mitutoyo Linear Gage LG100 Seriesatribut:
- Measuring Range (inch/mm): 4/10
- Resolution (inch): 5
- Maximum Response Speed (mm/s): 400
- Minimum Edge Intervals (ns): 250 (4 MHz)
- Stem (mm): ø8
- Contact Point Downwards (N): 1.4 or less
- Contact Point Horizontal (N): 1.3 or less
- Contact Point Upwards (N): 1.2 or less
- Measurement Accuracy: '0.8 at 20°C
- Operating Temperature and Humidity Range (°C): 0 to 50 (RH 20 to 80%, non-condensing)
- Output Signal Pitch (µm): 0.4
- Small Range Accuracy (µm): 0.5 (Arbitrary 20 µm range)
- Storage Temperature/Humidity Range (°C): -10 to 60 (RH 20 to 80%, non-condensing)
- Mitutoyo 542 Series Display Unit Eco Counteratribut:
- Minimum display amount (mm): 0.01 / 0.001
- Mitutoyo Part Number: EC-101D
- Output Method: Switching between Digimatic output and tolerance judgment output by parameter
- Tolerance Judgment Display: 3-stage LED display (orange, green, red)
- Display Range (mm): +/- 9999.99/+/- 999.999: Maximum
- Tolerance Judgment Output: OK, + NG, -NG (open collector)
- Accessories: AC adapter rubber feet
- Dimensions (W x H x D) (mm): 96x48x84.6
- Input Method: Preset, display hold (when tolerance judgment output)
- Operating Temperature Range (°C): 0-40 (20-80% RH non-condensing)
- Power Supply: Dedicated AC adapter No.526688
- Quantization Error: +/- 1 count
- Storage Temperature Range (°C): -10 to 50 (20 to 80% RH non-condensing)
- Weight (g): 150
- Mitutoyo Steel RulesDeskripsi:The Mitutoyo Wide Rigid Steel Rules are constructed with tempered stainless steel to ensure accuracy of length measurements and to provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish makes measurement reading easier. The rigid steel rulers are designed to not flex.
- Non Brand Topi SafetyDeskripsi:Safety Hat atau biasa disebut topi keselamatan/keamanan untuk melindungi kepala dari benturan, impact, tekanan, pukulan dengan sekala ringan sehingga mengurangi cedera pada bagian kepala pada saat melakukan pekerjaan. Dengan model trendi namun tidak mengurangi kualitas perlindungannya sehingga tidak terlihat seperti memakai topi keamanan.atribut:
- Circumference (cm): 58-65 (Aprox)
- Depth (cm): 11
- Brim Width (cm): 7-14 (Aprox.)
Daftar Harga bearing linier Terbaru January 2026
| Mitutoyo Linear Gauge | Rp3.399.900 |
| Mitutoyo Linear Gage | Rp6.099.900 |
| Mitutoyo LGF-150L-B LINEAR GAGE 50MM/1UM | Rp22.999.900 |
| Mitutoyo Digital Linear Scale with LCD Display | Rp15.999.900 |
| Mitutoyo Linear Gage Counter | Rp6.199.900 |
| Mitutoyo Linear Scale for Digital Readout (DRO) | Rp5.799.900 |
| Mitutoyo LGF-125L-B LINEAR GAGE 25MM | Rp22.999.900 |
| Mitutoyo Linear Scale | Rp11.999.900 |
| Mitutoyo LGF-0110L-B 10MM//0.1UM | Rp26.999.900 |
| Mirage Kertas HVS A4 70gsm (Kertas Fotocopy) | Rp37.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/5aP109329190-1.jpg)



/1mP107805058-5.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)




/Mitutoyo%20542%20Series%20Display%20Unit%20Eco%20Counter/daP103933478-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/Non%20Brand%20Topi%20Safety/jjP111245703-1.jpg)