Mitutoyo Linear Gauge

Sebelum PPN:
Rp3.799.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for integration into harsh environments such as automation applications
Feature
- LGF series with reference point signal output function.
- The master setting is incorporated in the unit and is easy to operate. The origin point can be easily detected even when a fault, such as an over-speed error, occurs.
- Sliding durability improved to remain serviceable for at least 15 million cycles (in house testing).
- Shock resistance, 100 G / 11 ms (IEC 60068-2-27)
- Resolutions are available in 0.5 µm and 1µm.

Technical Data :
- Measuring range (mm) : 10 mm (0.4 in)
- Resolution (µm) : 0.5
- Measuring accuracy (20 °C) (µm) L=arbitrary measuring length (mm) : (1.5+L/50)"
- Quantizing error : ±1 count
- Contact point downwards : 1.2 N or less
- Contact point horizontal : 1.1 N or less
- Contact point upwards : 1.0 N or less
- Position detection method : Photoelectric linear encoder
- Maximum response speed : 1500 mm/s
- Output signal : 90° phase difference, differential square wave (RS-422A equivalent), minimum edge intervals: 250 ns for 0.5 µm model, 500 ns for 1 µm model"
- Output signal pitch : 2 µm
- Contact point : ø3 mm carbide tipped (fixing screw: M2.5 (P=0.45)×5), standard contact point: 901312
- Stem : ø8 mm
- Bearing : Linear ball bearing
- Output cable length : 2 m (directly extended from the main unit)
- Connector : Plug: PRC05-P8M (TAJIMI), Compatible receptacle: PRC05-R8F (TAJIMI)
- Operating temperature (humidity) ranges : Plug: PRC05-P8M (TAJIMI), Compatible receptacle: PRC05-R8F (TAJIMI)
- Storage temperature (humidity) ranges : -10 to 60 °C (RH 20 to 80 %, non-condensing)
- Reference mark position : 3 mm from contact point tip (lowest rest point)"
- Reference mark repeatability (20 °C): : ≤0.5 µm (at a constant reference point passing speed less than 300 mm/s in the same direction)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait