Mitutoyo LGF-125L-B LINEAR GAGE 25MM

Sebelum PPN:
Rp29.999.900
Spesifikasi
Resolution (inch)0.000050
Measuring Range (inch)1
Stem (mm)ø15
Maximum Response Speed (mm/s)1500
Small Range Accuracy (µm)0.5 (Arbitrary 20 range)
Measurement Accuracy with Arbitrary Measuring Length (mm)'1.5 + L/50µm at 20°C
Measuring Force Contact Point Downwards (N)4.6 or less
Measuring Force Contact Point Horizontal (N)4.3 or less
Measuring Force Contact Point Upwards (N)4.0 or less
Minimum Edge Intervals (ns)500 (2MHz)
Operating Temperature and Humidity Range (°C)0 to 50 (RH 20 to 80%, non-condensing)
Output Signal Pitch (µm)4
Reference Mark Position (Phase-Z) (mm)Approx. 5 from contact point tip (lowest rest point)
Reference Mark Repeatability Sigma (µm)'σ ≤ 0.5 (at a constant reference point passing speed less than 300mm/s in the same direction); at 20°C
Repeatability 2 Sigma (µm)'0.3 at 20°C
Storage Temperature/Humidity Range (°C)-10 to 60 (RH 20 to 80%, non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for integration into harsh environments such as automation applications
Feature
- Excellent vibration/shock resistance due to the design of the spindle guide.
- Sliding durability improved to remain serviceable for at least 15 million cycles (in_x0002_house testing).
- Shock resistance, 100 G / 11 ms (IEC 60068-2-27)
- The LGF-Z series, which is equipped with a reference point mark on the linear encoder (refer to page G-9), and includes a 0.1 µm resolution type (refer to page G-8) is also available.

Technical Data :
- Measuring range (mm) : 25 (1inch)
- Resolution (µm) : 1
- Measuring accuracy (20 °C) (µm) L=arbitrary measuring length (mm) : (1.5+L/50)"
- Quantizing error : ±1 count
- Contact point downwards : 4.6 N or less
- Contact point horizontal : 4.3 N or less
- Contact point upwards : 4.0 N or less
- Position detection method : Photoelectric linear encoder
- Maximum response speed : 1500 mm/s
- Output signal : 90° phase difference, differential square wave (RS- 422A equivalent), minimum edge intervals: 1000 ns for 5 µm model, 500 ns for 1 µm model, 250 ns for 0.5 µm model"
- Output signal pitch : 4 µm
- Contact point : ø3 mm carbide tipped (fixing screw: M2.5 (P=0.45)×5), standard contact point: 901312
- Stem : ø15 mm
- Bearing : Linear ball bearing
- Output cable length : 2 m (directly from casing)
- Connector : Plug: RM12BPE- 6PH (HIROSE), Compatible receptacle: RM12BRD- 6S (HIROSE)
- Operating temperature (humidity) ranges : 0 to 40 °C (RH 20 to 80 %, non- condensing)
- Storage temperature (humidity) ranges : - 10 to 60 °C (RH 20 to 80 %, non- condensing)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait