Beli band heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Band HeaterDeskripsi:These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.atribut:
- UNSPSC: 40101829
- SATA Impact Socket Adapteratribut:
- Origin: Taiwan
- Non Brand Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.atribut:
- UNSPSC: 39121721
- BriskHeat Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
- Weflo Wafer Check Valve Class 175 FL ANSI150Deskripsi:- The extremely short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft seated for perfect tightness even at low differential pressure- Flanges to ANSI B16.1 Class125- UL Listed- GOST Certificationatribut:
- Working Pressure (psi): 175
- Working Temperature (°C): -10 to 82
- Corossion Protection: Spray painted or Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Cast Iron ASTM A126 Class B
- Disc Material: Stainless Steel ASTM CF8
- Gasket Material: PTFE
- Hinge Pin Material: Stainless Steel AISI 416
- Lifting Hook Material: Carbon Steel (Not Shown, only for 8\", 10\"& 12\")
- Pin Retainer Material: Stainless Steel AISI 416
- Seat Material: EPDM
- Spacer Material: PTFE
- Spring Material: Stainless Steel AISI 304
- Stop Pin Material: Stainless Steel AISI 416
- Washer Material: PTFE
- BLUE DEF Heater & Insulator for Drum, IBC Tote & PailDeskripsi:These blanket heaters wrap around drums to evenly warm contents. Also known as barrel blanket heaters, these insulated blankets have heating elements that cover the sides and top of the drum to prevent cold spots and heat contents faster than band heaters.atribut:
- Country of Origin: USA (subject to change)
- Current Rating (A): 6.67
- Manufacturer Part Number: DEFDH55BD-A
- UNSPSC: 40151529
- Voltage Rating (V): 115 AC
- Environment: Indoor; Outdoor
- For Container Material Type: Metal; Plastic
- For Container Type: Drums
- Maximum Thermostat Temperature (°F): 80
- Minimum Thermostat Temperature (°F): 12
- Wattage (W): 800
- for Container Capacity (gal): 55
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- BANDO Banfrescrum BeltDeskripsi:- Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
- SATA 3/4inch Dr. 6Pt. Impact SocketDeskripsi:Made of high-quality Cr-Mo steel through cold forging. High resistance to strong impact
- monotaro.id As DratDeskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- JK CARE Alcohol TeknisDeskripsi:ALKOHOL 70% Ethanol/ Teknis/ Non-Food Grade merupakan cairan yang digunakan sebagai antiseptik (membunuh atau menghambat pertumbuhan mikroorganisme),Keuntungan JK Care Alkohol 70%:- Kualitas Alkohol Terbaik- Ampuh Membunuh Kuman dan BakteriKegunaan:- Sebagai Antiseptic dan Disinfektan- Sebagai Cairan Untuk Menstrilkan Alat-alatCara Penggunaan:- Semprotkan Pada Permukaan / Alat-alat Yang Perlu Distrilkan- Lapkan Pada Benda Yang Sering Dipegang
- Siantam Drum Heater (Pemanas Drum)atribut:
- Temperature (°C): 30 to 150
- Type: Single Phase
- Voltage (V): 220
- TEMPCO Electric Process Heater Replacement ElementDeskripsi:These emitters replace worn or damaged emitters in radiant process heaters and can be used universally across brands. They're powered by electricity and radiate heat for drying, warming, and curing applications. They are rose-colored when cool and turn gray as they heat up to provide a visual indication of the temperature. These emitters have insulated leads, spade terminals, and a spring clip for mounting.atribut:
- UNSPSC: 40101830
- TEKIRO Glue Gun (Lem Tembak)Deskripsi:TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
- VULCAN Finned Tubular Heater Elementatribut:
- UNSPSC: 40101830
- Includes: Mounting and Connection Hardware
- Material: Steel
- Sheath Material: Steel
- GENIUS Mata Kunci Sok Hexagonal Metric HeadDeskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- BriskHeat Heater & Insulator for Drums, IBC Tote & PailDeskripsi:These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
Daftar Harga band heater Terbaru March 2026
| TEMPCO Band Heater | Rp749.900 |
| SATA Impact Socket Adapter | Rp149.900 |
| Non Brand Heater & Insulator for Drum, IBC Tote & Pail | Rp4.399.900 |
| BriskHeat Heater & Insulator for Drum, IBC Tote & Pail | Rp4.099.900 |
| Weflo Wafer Check Valve Class 175 FL ANSI150 | Rp4.899.900 |
| BLUE DEF Heater & Insulator for Drum, IBC Tote & Pail | Rp33.999.900 |
| Non Brand Heating Element for Electric Water Heater | Rp219.900 |
| RUCIKA Pipe PVC Standard | Rp35.900 |
| BANDO Banfrescrum Belt | Rp859.900 |
| SATA 3/4inch Dr. 6Pt. Impact Socket | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/Weflo%20Wafer%20Check%20Valve%20Class%20175%20FL%20ANSI150/5uP109188210-1.jpg)







/mhP113721809-1.jpg)



%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Dua%20Komponen%20-%20Tipe%20Tembak/TEKIRO%20Glue%20Gun%20(Lem%20Tembak)/k2P103683722-2.jpg)