TEMPCO Electric Process Heater Replacement Element

Sebelum PPN:
Rp859.900 - Rp5.599.900
Spesifikasi
UNSPSC40101830

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These emitters replace worn or damaged emitters in radiant process heaters and can be used universally across brands. They're powered by electricity and radiate heat for drying, warming, and curing applications. They are rose-colored when cool and turn gray as they heat up to provide a visual indication of the temperature. These emitters have insulated leads, spade terminals, and a spring clip for mounting.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Electric Process Heater Replacement Element Wattage Output 400 W 240V AC For Use With CRA10002 CRA10010 CRA10018 CRA10026 CRA10255 Overall Length 9 5/8 in Overall Width 2 3/8 in Overall Height 1 3/8 in Material Ceramic Shape Curved-Face Remarks Can Be Used As Stand Alone Heater Includes Ceramic Bead Insulated Wires

Ulasan Produk

Tidak ada ulasan

Halaman Terkait