Beli bambu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)
    Mulai

    Rp269.900

    Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)
    Deskripsi:
    Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioningthat it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designedfor high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to250-300 mm/s and has excellent toughness and Z-layer strength.All AMS Series Compatible
    atribut:
    • Diameter (mm): 1.75
  2. 3D Solution Printer BambuLab Multi Color (Printer 3D)
    Mulai

    Rp6.999.900

    3D Solution Printer BambuLab Multi Color (Printer 3D)
    atribut:
    • Build Volume (mm³): 180x180x180
    • Material of Chasis: Steel + Extruded Aluminium
    • Frequency (Hz): 50/60
    • Material of Hot End: All-Metal
    • Material of Nozzle: Stainless Steel
    • Max Acceleration of Toolhead (mm/s2): 10000
    • Maximum Build Plate Temperature (°C): 80
    • Maximum Power (W): 150
    • Maximum Speed of Toolhead (mm/s): 500
    • Voltage (V AC): 100-240
  3. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  4. Bambulab 3D Printer Filament PETG-CF (Filamen Printer 3D)
    Mulai

    Rp559.900

    Bambulab 3D Printer Filament PETG-CF (Filamen Printer 3D)
    Deskripsi:
    Bambu PETG-CF is a carbon fiber reinforced PETG that offers improved performance andappearance compared to traditional PETG. The specially formulated blend minimizes the riskof warping and nozzle sticking, while still providing a smooth and consistent print quality.Addition of carbon fiber brings distinctive texture and improved strength to the material,making it ideal for high-stress models requiring premium finish. Whether you're an engineerlooking to create functional prototypes, an artist looking to create high-quality models, orsimply an enthusiast looking to experiment with the latest materials, Bambu PETG-CF is theideal choice.- 0.2 mm Nozzle Not Compatible- Stainless Steel Nozzle Not Recommended- Dry before Use for the Highest Print Quality- AMS Compatible- AMS lite NOT Compatible
    atribut:
    • Diameter (mm): 1.75
  5. SHUTER Folding Basket (Kontainer Lipat)
    25%
    Mulai

    Rp229.900

    SHUTER Folding Basket (Kontainer Lipat)
    atribut:
    • Dimensions (WxDxH) (mm): 535x361x275
    • Material: PP-Steel
  6. Bambulab Refill PLA Basic 3D Printer Filament with RFID (Filamen Printer 3D)
    Mulai

    Rp309.900

  7. EcoLink Down Light LED EDN200B
    Mulai

    Rp38.900

    EcoLink Down Light LED EDN200B
    atribut:
    • Voltage (V): 220-240
  8. Bambulab 3D Printer Filament ABS GF (Filamen Printer 3D)
    Mulai

    Rp269.900

    Bambulab 3D Printer Filament ABS GF (Filamen Printer 3D)
    atribut:
    • Color: Green
    • Filament Diameter (mm): 1.75 ±0.03
    • Heat Deflection Temperature (°C): 99, @0.45 MPa
  9. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  10. Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.699.900

    Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
    atribut:
    • Options: 2/3 Width
    • Product Type: Metric / AF Professional Ratchet Combination Spanner Set
    • Material: Chrome Vanadium
  11. Bambulab 3D Printer Filament PA-CF (Filamen Printer 3D)
    Mulai

    Rp919.900

    Bambulab 3D Printer Filament PA-CF (Filamen Printer 3D)
    atribut:
    • Color: Black
    • Diameter (mm): 1.75
  12. Bambulab 3D Printer Filament PLA Silk Plus (Filamen Printer 3D)
    Mulai

    Rp379.900

    Bambulab 3D Printer Filament PLA Silk Plus (Filamen Printer 3D)
    atribut:
    • Color: Silver
    • Diameter (mm): 1.75
    • Outer Wall Speed (mm/s): 50
  13. GEARWRENCH Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp3.999.900

    GEARWRENCH Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same metric size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
  14. 3M Nomad Carpet Mat 3200
    Mulai

    Rp5.299.900

    3M Nomad Carpet Mat 3200
    atribut:
    • Size (m): 0.9x6
    • Color: Grey
    • Overall Length (m): 6
    • Overall Width (m): 0.9
  15. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  16. Bambulab 3D Printer Filament ABS (Filamen Printer 3D)
    Mulai

    Rp229.900

Daftar Harga bambu Terbaru October 2026
Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)Rp269.900
3D Solution Printer BambuLab Multi Color (Printer 3D)Rp6.999.900
Creality Printer 3DRp3.499.900
Bambulab 3D Printer Filament PETG-CF (Filamen Printer 3D)Rp559.900
SHUTER Folding Basket (Kontainer Lipat)Rp229.900
VICTORY Folding Container (Kontainer Lipat)Rp31.900
Bambulab Refill PLA Basic 3D Printer Filament with RFID (Filamen Printer 3D)Rp309.900
EcoLink Down Light LED EDN200BRp38.900
Chromax Electrical Contact Lubricant (Grease) (Gemuk Silikon)Rp469.900
Bambulab 3D Printer Filament ABS GF (Filamen Printer 3D)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)